Shop All Manual Chain Hoists
Tractel
Griphoist Manual Wire Rope Hoist, 2 Ton (4,000 lb.), 60 ft. Lift, TU28
Mfr # TU28
Zoro # G3527806
product price: $2,867.99
/ea
Free Shipping & Returns
$2,867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 4,000 lb
- Length 26 in
- Pull Capacity 8,000 lb
- Width 13 in
- Cable or Rope Length 60 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # TU28
- Zoro # G3527806
- UPC # 667143002683
- Country of Origin France
- Category Manual Chain Hoists
Dimensions
Length | 26 in |
Width | 13 in |
Cable or Rope Length | 60 ft |
Cable or Rope Dia. | 7/16 in |
Lever Length | 45 in |
Cable Length | 60 ft |
Cord Length | 60 ft |
Maximum Cord Length | 60 ft |
Body Width | 5 11/16 in |
Body Depth | 26 in |
Minimum Retracted Length | 30 in |
Maximum Lifting Length | 58 ft |
Minimum Cord Length | 60 ft |
Cord Diameter | 7/16 in |
Lifting Hook Opening Width | 1 in |
Description
Manual Cable Hoist, Body Depth 26 in, Body Material Steel, Body Width 5 11/16 in, Cable Length 60 ft, Cord Diameter 7/16 in, Cord Material Galvanized Steel, Cord Type Rope, Headroom 36 1/2 in, Included Components Wire Rope, Includes Clutch Clutch Not Included, Lever Length 45 in, Lifting Hook Material Steel, Lifting Hook Opening Width 1 in, Lifting Hook Type Hook with Safety Latch, Minimum Cord Length 60 ft, Maximum Cord Length 60 ft, Maximum Lifting Capacity 4,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Cargo Strap, Gold, 10,000 lb. (572700GRA)
- DAYTON Chain, Grade 30, 3/16 Size, 20 ft., 800 lb. (1DJT6)
- C.R. BROPHY C.R. Brophy TCL3 Trailer Safety Chain with Two Latch S-Hooks - 5/16" Chain, 17/32" S-Hooks (TCL3)
- PEGASUS Cstr, Swivl Plate, Yellow Urethan, 1320 lb. (P24S-UY060K-14)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2 Ton (4,000 lb.), 60 ft. Lift, T516D (T-516)
- TRACTEL Tralift Manual Chain Hoist, 2,000 lb. (1 Ton) Load Capacity, 30 ft. Lift (19722)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2,000 lb. 1 Ton, 60 ft Lift, TU17 (849202460K)
- TRACTEL Griphoist Manual Wire Rope Hoist, 4 Ton (8,000 lb.), 30 ft. Lift, TU32 (TU-32)
- TRACTEL Griphoist Manual Wire Rope Hoist, 8,000 lb. 4 Ton, 100 ft Lift, TU32 (032199024100K)
- TRACTEL Tralift Manual Chain Hoist, 500 lb. (0.25 Ton) Load Capacity, 10 ft. Lift (056429)
- BISON LIFTING EQUIPMENT 2 Ton Manual Chain Hoist, 20 Ft, Black Oxide Chain (CH20-20-B)
- Tractel Lifting Equipment