Shop All Manual Chain Hoists
Tractel
Griphoist Manual Wire Rope Hoist, 2,000 lb. 1 Ton, 60 ft Lift, TU17
Mfr # 849202460K
Zoro # G208455593
product price: $1,774.99
/ea
Free Shipping & Returns
$1,774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Hoist Mount Hook Mounted - No Trolley
- Pull to Lift Rated Load 4,000 lb
- Min. Between Hooks 28 1/2 in
- Hook Opening 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 849202460K
- Zoro # G208455593
- UPC # 667143006650
- Country of Origin France
- Category Manual Chain Hoists
Dimensions
Housing Length | 20.7 in |
Housing Width | 9.8 in |
Cord Length | 60 ft |
Details
Load Capacity | 2,000 lb |
Hoist Mount | Hook Mounted - No Trolley |
Pull to Lift Rated Load | 4,000 lb |
Min. Between Hooks | 28 1/2 in |
Hook Opening | 1 in |
Standards | ASME B30.21; UL certified for man-riding |
Trolley Configuration | Hook Mounted - No Trolley |
Application | Lifting and pulling in construction, civil engineering, elevators, entertainment, steel structures and other industry applications. |
Includes | ‎1 wire rope hoist |
Item | Manual Cable Hoist |
Description
The ultra portable griphoist TU17 heavy duty hoist with 60 ft. wire rope assembly is ideal in daily operation on construction sites where power is needed for lifting, pulling, and handling a wide variety of loads. This 2,000 lbs. nominal capacity lever operated wire rope hoist features easy installation, reduced maintenance, and is economical. It is UL certified for man-riding. Designed to replace other conventional portable winches and hoists as it can operate horizontally, vertically, or even at an angle with millimetre accuracy. The use of the wire rope is easier to handle than a chain hoist and makes the perfect come along puller tool. It works in any position, with unlimited length of wire rope, and can increase capacity by using multiple snatch rigging blocks so you can enjoy convenient use. The TU series is in daily operations on construction sites around the world putting power where it is needed for lifting, pulling and handling a wide variety of loads.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Nylon Sling, Twisted Eye Type 4, Two Ply, 4 in Web Width, 16 ft Length, 11,500 lb Vertical Capacity (EE2T-804-16)
- NITE IZE Carabiner Clip, 10-3/8 In., Plastic, Black (SBP10-03-01BG)
- CROSBY S-1317 3/8" Shur-Loc Clevis hook - 1029018 (1029018)
- ALL MATERIAL HANDLING AMH MINI Lever Hoist 0.5t-10' Lift (ML005-10)
- TRACTEL Griphoist Manual Wire Rope Hoist, 8,000 lb. 4 Ton, 100 ft Lift, TU32 (032199024100K)
- TRACTEL Griphoist Manual Wire Rope Hoist, 1 Ton (2,000 lb.), 30 ft. Lift, TU17 (TU 17)
- TRACTEL Griphoist Manual Wire Rope Hoist, 1 Ton (2,000 lb.), 30 ft. Lift, T508D (T 508)
- TRACTEL Griphoist Manual Wire Rope Hoist, 4 Ton (8,000 lb.), 30 ft. Lift, T532D (T-532)
- TRACTEL Tralift Manual Chain Hoist, 1,000 lb. (0.5 Ton) Load Capacity, 10 ft. Lift (19709)
- TRACTEL Tralift Manual Chain Hoist, 4,000 lb. (2 Ton) Load Capacity, 10 ft. Lift (41529)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 10 ft. (29XP27)
- Tractel Manual Chain Hoists