Shop All Manual Chain Hoists
Tractel
Griphoist Manual Wire Rope Hoist, 2,000 lb. 1 Ton, 200 ft, T508D
Mfr # 008699124200K
Zoro # G008455588
Free Shipping & Returns
$2,136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Hoist Mount Hook Mounted - No Trolley
- Pull to Lift Rated Load 4,000 lb
- Min. Between Hooks 20 1/2 in
- Hook Opening 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tractel
- MFR # 008699124200K
- Zoro # G008455588
- UPC # 667143006490
- Country of Origin France
- Category Manual Chain Hoists
Dimensions
Housing Length | 16.5 in |
Housing Width | 9.9 in |
Cord Length | 200 ft |
Details
Load Capacity | 2,000 lb |
Hoist Mount | Hook Mounted - No Trolley |
Pull to Lift Rated Load | 4,000 lb |
Min. Between Hooks | 20 1/2 in |
Hook Opening | 1 in |
Application | Lifting and pulling in construction, civil engineering, elevators, entertainment, steel structures and other industry applications. |
Standards | ASME B30.21 |
Includes | ‎1 wire rope hoist |
Trolley Configuration | Hook Mounted - No Trolley |
Item | Manual Cable Hoist |
Description
The griphoist/tirfor by Tractel is a compact and highly reliable industrial-grade equipment that has been used by fire & rescue professionals for decades. The griphoist/tirfor T508D without wire rope has a high mechanical advantage that can operate in the most difficult conditions. This 2,000 lbs. nominal capacity lever-operated wire rope hoist features easy installation, reduced maintenance, and is economical. The T508D can lift, pull, or place loads across great distances with exceeding maximum working load limits. It works in any position: horizontal, vertical, or angled. It is perfect for construction, infrastucture, telecom, and entertainment projects. Specifications: Unit Weight: 14.25 lbs. 6.6 kg Forward Effort on Control Lever: 77 lbs. 35 kg Forward Rope Travel Per Stroke: 1 13/16 in. 46 mm Reverse Effort on Control Lever: 27 lbs. 12 kg Reverse Rope Travel Per Stroke: 2 1/2 in. 63 mm Minimum Wire Rope Breaking Strength: 10,000 lbs. 4,500 kg Since the 1940s, Tractel has been a world leading manufacturer of pass-through electrical wire rope hoists and provides a complete lineup of lifting and handling equipment. Tractel proudly offers high-quality, versatile, and cost effective equipment to safely and efficiently handle your load - regardless of weight, position, or shape.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Standard Duty Kingpinless Caster, 5" x 2" Duralast Polyurethane (95A) on Cast Iron Wheel, Foot Brake (S-52K-5DB-FB)
- MAPP CASTER 4"X2" Red Polyurethane on Iron Wheel Swivel Caster - 800 Lbs Cap (146PURB420S)
- ZORO SELECT Cargo Strap, 2200 lb., 1-1/2 in. W, 20 ft L (34RY83)
- TRI-ARC Cal Osha Kit 10 12 Step 24In Wide 20Ind (GRCAL1012-D2)
- TRACTEL Tralift Manual Chain Hoist, 6,000 lb. (3 Ton) Load Capacity, 30 ft. Lift (19752)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2 Ton (4,000 lb.), 60 ft. Lift, T516D (T-516)
- TRACTEL Tralift Manual Chain Hoist, 1,000 lb. (0.5 Ton) Load Capacity, 10 ft. Lift (19709)
- TRACTEL Griphoist Manual Wire Rope Hoist, 1 Ton (2,000 lb.), 30 ft. Lift, TU17 (TU 17)
- TRACTEL Griphoist Manual Wire Rope Hoist, 4 Ton (8,000 lb.), 30 ft. Lift, T532D (T-532)
- TRACTEL Griphoist Manual Wire Rope Hoist, 4,000 lb. 2 Ton, 30 ft Lift, TU28 (01609902430K)
- DAYTON Low Headroom Chain Hoist, 2000 lb., 15 ft. (38EV06)
- Tractel Lifting Equipment