Shop All Manual Chain Hoists
Tractel
Griphoist Manual Wire Rope Hoist, 2,000 lb. 1 Ton, 100 ft, T508D
Mfr # 008699124100K
Zoro # G408455591
product price: $1,830.99
/ea
Free Shipping & Returns
$1,830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Hoist Mount Hook Mounted - No Trolley
- Pull to Lift Rated Load 4,000 lb
- Min. Between Hooks 20 1/2 in
- Hook Opening 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 008699124100K
- Zoro # G408455591
- UPC # 667143006476
- Country of Origin France
- Category Manual Chain Hoists
Dimensions
Housing Length | 16.5 in |
Housing Width | 9.9 in |
Cord Length | 100 ft |
Details
Load Capacity | 2,000 lb |
Hoist Mount | Hook Mounted - No Trolley |
Pull to Lift Rated Load | 4,000 lb |
Min. Between Hooks | 20 1/2 in |
Hook Opening | 1 in |
Includes | ‎1 wire rope hoist |
Item | Manual Cable Hoist |
Standards | ASME B30.21 |
Trolley Configuration | Hook Mounted - No Trolley |
Application | Lifting and pulling in construction, civil engineering, elevators, entertainment, steel structures and other industry applications. |
Description
The griphoist/tirfor by Tractel is a compact and highly reliable industrial-grade equipment that has been used by fire & rescue professionals for decades. The griphoist/tirfor T508D without wire rope has a high mechanical advantage that can operate in the most difficult conditions. This 2,000 lbs. nominal capacity lever-operated wire rope hoist features easy installation, reduced maintenance, and is economical. The T508D can lift, pull, or place loads across great distances with exceeding maximum working load limits. It is perfect for construction, infrastucture, telecom, and entertainment projects. Specifications: Unit Weight: 14.25 lbs. 6.6 kg Forward Effort on Control Lever: 77 lbs. 35 kg Forward Rope Travel Per Stroke: 1 13/16 in. 46 mm Reverse Effort on Control Lever: 27 lbs. 12 kg Reverse Rope Travel Per Stroke: 2 1/2 in. 63 mm Minimum Wire Rope Breaking Strength: 10,000 lbs. 4,500 kg Since the 1940s, Tractel has been a world leading manufacturer of pass-through electrical wire rope hoists and provides a complete lineup of lifting and handling equipment. Tractel proudly offers high-quality, versatile, and cost effective equipment to safely and efficiently handle your load - regardless of weight, position, or shape.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A6636A)
- LINCOLN ELECTRIC Factory Undercarriage, 32 in W (K1770-2)
- DEWALT 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-20PT)
- LOCKJAW Soft Shackle, 5,500 lb Working Load Limit (15-025008)
- TRACTEL Griphoist Manual Wire Rope Hoist, 1 Ton (2,000 lb.), 30 ft. Lift, TU17 (TU 17)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2 Ton (4,000 lb.), 60 ft. Lift, TU28 (TU28)
- MAGNA LIFTING PRODUCTS 1 ton Capacity, Hand Chain Hoist, MAGNA, 15' Lift (CH10015)
- ALL MATERIAL HANDLING AMH Walk-e Dog Grip Hoist with Wire Rope Assembly 5/16X66Ft-2000 Lb (WD05-66)
- OZ LIFTING PRODUCTS Chain Hoist (OZ010-30CHOP)
- HARRINGTON Manual Chain Hoist, 2000 lb., Lift 15 ft. (CF010-15)
- DAYTON Manual Chain Hoist, 1000 lb., Lift 20 ft. (1VW53)
- Tractel Manual Chain Hoists