Shop All Digital Scale Units
Tractel
Dynafor Wireless Hand Held Colour-LED Display
Mfr # 293449
Zoro # G308589037
Free Shipping & Returns
$1,321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.57 in.
- Depth 1.57 in
- Height 6 in.
- Width (In.) 4.1 in.
- Includes Dynafor HHD, Manual, Certificate Loadcel, Rechargeable battery and Charger.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tractel
- MFR # 293449
- Zoro # G308589037
- UPC # 667143009996
- Country of Origin France
- Category Digital Scale Units
Dimensions
Length | 1.57 in. |
Depth | 1.57 in |
Height | 6 in. |
Width (In.) | 4.1 in. |
Details
Item | Hand Held Display |
Includes | Dynafor HHD, Manual, Certificate Loadcel, Rechargeable battery and Charger. |
Display | Colour-LED display |
Application | Overhead weighing, Force measurement testing, Towing applications, Safety and lifting applications, Load balancing, Research and development projects, Load monitoring on lifting equipments |
Description
The Dynafor HHD Hand Held Display is a complete and versatile portable wireless display.It can be connected to our Tractel Dynafor Pro, Dynafor Expert and Dynafor Transmitter WL. Up to 4 units can be simultaneously connected. Equipped with a colour-LED display, the Dynafor HHD can reach a wireless range of 1300 ft. 400m. The Dynafor HHD offers multiple functionalities, suitable to any application.FUNCTIONALITIES: Single and multi-sensors reading with sum function, Multiple display units daN, kg, t, Ton, lbs, kN, Tare function, Peak hold mode function, Ergonomic interface, Settable backlight, Alarm setting with the incorporated buzzer, Manual data recording with up to 100 measures, IP 65, Autonomy up to 48h, Equipped with a rechargeable battery. Charger included.Can be used in combination with large display AL128 and DMU for modular solutionsCan be used with Tractel App at the same time
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carbide End Mill, 5/32, Cut 5/16, 4 FLT (SEM-156-04X)
- KODIAK CUTTING TOOLS 1/4 ALTiN Coated Carbide Endmill 4 Fl Left Hand Spiral Left Hand Cut (86279525ALTIN)
- ZORO SELECT Riveting Clamp, 1/8 Dia, 0-1/4 Grip (HC44)
- REMCO Scraper, SS, 3" Blade W, Yellow (69726)
- TRACTEL Dynafor Industrial Load Indicator Dynamometer Sensor, 3.2T 6400 lb, 0.3% Accuracy (260899)
- TRACTEL Dynafor Industrial Load Indicator Dynamometer Sensor, 1T 2000 lb, 0.3% Accuracy (260889)
- TRACTEL Dynafor Industrial Load Indicator Dynamometer Sensor, 6.3T 12600 lb, 0.3% Accuracy (260909)
- TRACTEL Handifor Microweigher, 200 lb. 100 kg Load Limit, 0.5% Accuracy (199939)
- TRACTEL Dynafor Pro Wireless Load Indicator Dynamometer Sensor, 15T 30000 lb, 0.2% Accuracy (293399)
- TRACTEL Handifor Microweigher, 100 lb. 50 kg Load Limit, 0.5% Accuracy (199929)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR3)
- Tractel Set Up & Alignment Tools