Shop All Digital Scale Units
Tractel
Dynafor Pro Wireless Load Indicator Dynamometer Sensor, 3.2T 6400 lb, 0.2% Accuracy
Mfr # 293379
Zoro # G908589024
product price: $2,469.99
/ea
Free Shipping & Returns
$2,469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 17/32 in.
- Height 8 1/2 in.
- Width (In.) 3 5/8 in.
- Accuracy (In/mm) (+/-) 0.2%
- Includes Dynafor Pro 3.2T, Manual, Certificate Loadcell and Battery (3 x AA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 293379
- Zoro # G908589024
- UPC # 667143009828
- Country of Origin France
- Category Digital Scale Units
Dimensions
Length | 1 17/32 in. |
Height | 8 1/2 in. |
Width (In.) | 3 5/8 in. |
Details
Item | Wireless Load Indicator |
Accuracy (In/mm) | (+/-) 0.2% |
Includes | Dynafor Pro 3.2T, Manual, Certificate Loadcell and Battery (3 x AA) |
Application | Overhead weighing, Force measurement testing, Water bag load testing, Towing applications, Safety and lifting applications, Heavylift projects, Research and development projects, Load monitoring on lifting equipment |
Load Capacity | 6,400 lb |
Description
The Dynafor Pro has a capacity of, designed and manufactured by Tractel, is a versatile and robust wireless digital dynamometer, used in various weighing and force measurement applications.Based on the principle of strain gauge extension measurement, the sensor generates an electrical signal which is processed and analyzed by a built-in microprocessor, which transmits the information to a wireless accessory.Various applications: Overhead weighing, Force measurement testing, Water bag load testing, Towing applications, Safety and lifting applications, Heavylift projects, Research and development projects, Load monitoring on lifting equipment.Features: Load indicator dynamometer sensor, Capacity 3.2T 6400 lb., Accuracy: +/- 0.2%, Sensor protection: IP 64 IP67 as an option, radio 2.4 GHz RF and Bluetooth BLE chipsets with a wireless range of 1,300 ft. 400m to Tractel Dynafor HHD, large displays AL128 and software accessories, or 100 ft. 30m to any smart device equipped with our free Dynafor App on iOS or Android. Compatible with standard bow shackles, the Dynafor Pro ensures a perfect implementation in your applications.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Yellow Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-000YL-0A0)
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (80210D2B72415)
- BONDHUS 3/16" ProHold Hex Bit, 2" Length (33210)
- OSG Spiral Flute Tap, Plug 3 Flutes (1986300)
- MITUTOYO Digital Scale Unit, 8 In, Vertical (572-312-10)
- MITUTOYO At113,800mm (539-215-30)
- MITUTOYO Linear Scale, Steel, 0 in to 48 in (539-819R)
- ACTI Outdoor Mini Dome With D/N, Adaptive Ir, (A94-B)
- ACTI Rackmount Standalone Nvr 32-Channel 4-Ba (ENR-421-8TB)
- MITUTOYO Digital Readout, Assembly Scales, At715 (539-808R)
- MITUTOYO CalIPer, At715-250 (209-933)
- Tractel Set Up & Alignment Tools