Shop All Digital Scale Units
Tractel
Dynafor Pro Wireless Load Indicator Dynamometer Sensor, 25T 50000 lb, 0.2% Accuracy
Mfr # 293409
Zoro # G608589034
Free Shipping & Returns
$3,239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 9/16 in.
- Height 14 1/16 in.
- Includes Dynafor Pro 25T, Manual, Certificate Loadcell and Battery (3 x AA)
- Application Overhead weighing, Force measurement testing, Water bag load testing, Towing applications, Safety and lifting applications, Heavylift projects, Research and development projects, Load monitoring on lifting equipment
- Accuracy (In/mm) (+/-) 0.2%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tractel
- MFR # 293409
- Zoro # G608589034
- UPC # 667143009859
- Country of Origin France
- Category Digital Scale Units
Dimensions
Length | 2 9/16 in. |
Height | 14 1/16 in. |
Width (In.) | 5 13/64 in. |
Details
Item | Wireless Load Indicator |
Includes | Dynafor Pro 25T, Manual, Certificate Loadcell and Battery (3 x AA) |
Application | Overhead weighing, Force measurement testing, Water bag load testing, Towing applications, Safety and lifting applications, Heavylift projects, Research and development projects, Load monitoring on lifting equipment |
Accuracy (In/mm) | (+/-) 0.2% |
Load Capacity | 50,000 lb |
Description
The Dynafor Pro has a capacity of, designed and manufactured by Tractel, is a versatile and robust wireless digital dynamometer, used in various weighing and force measurement applications.Based on the principle of strain gauge extension measurement, the sensor generates an electrical signal which is processed and analyzed by a built-in microprocessor, which transmits the information to a wireless accessory.Various applications: Overhead weighing, Force measurement testing, Water bag load testing, Towing applications, Safety and lifting applications, Heavylift projects, Research and development projects, Load monitoring on lifting equipment.Features: Load indicator dynamometer sensor, Capacity 25T 50000 lb., Accuracy: +/- 0.2%, Sensor protection: IP 64 IP67 as an option, radio 2.4 GHz RF and Bluetooth BLE chipsets with a wireless range of 1,300 ft. 400m to Tractel Dynafor HHD, large displays AL128 and software accessories, or 100 ft. 30m to any smart device equipped with our free Dynafor App on iOS or Android. Compatible with standard bow shackles, the Dynafor Pro ensures a perfect implementation in your applications.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Curved Crystal 1-7/16 In. O.D. (141776)
- CROWN TOOLS Rampin Brad Pusher (20108)
- VERMONT GAGE Pin Gage, Plus, 0.089 In, Black (911108900)
- OSG Spiral Point Tap, Plug 3 Flutes (1772701)
- MITUTOYO Absolute Digital Scale Unit, LCD (572-310-10)
- MITUTOYO Absolute Digital Scale Unit, 4 In/100mm (572-210-30)
- ACTI Security Surveillance Outdoor Zoom Bulle (I42)
- IGAGING IP54 Digital Scale Milling Machine Quill Kit - 35-608 (35-608)
- TAYLOR PRECISION PRODUCTS Digital 550 lb. Capacity High-Capacity LCD Scale (74104102)
- MITUTOYO Absolute Digital Scale Unit, 17.480/444 L (572-213-10)
- MITUTOYO Digital Scale Unit, 8 In, Vertical (572-312-10)
- Tractel Set Up & Alignment Tools