Shop All Digital Scale Units
Tractel
Dynafor Pro Wireless Load Indicator Dynamometer Sensor, 250T 500000 lb, 0.2% Accuracy
Mfr # 293439
Zoro # G608589027
Free Shipping & Returns
$36,649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 1/4 in.
- Height 31 3/8 in.
- Application Overhead weighing, Force measurement testing, Water bag load testing, Towing applications, Safety and lifting applications, Heavylift projects, Research and development projects, Load monitoring on lifting equipment
- Includes Dynafor Pro 250T, Manual, Certificate Loadcell and Battery (3 x AA)
- Width (In.) 12 61/64 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tractel
- MFR # 293439
- Zoro # G608589027
- UPC # 667143009880
- Country of Origin France
- Category Digital Scale Units
Dimensions
Length | 5 1/4 in. |
Height | 31 3/8 in. |
Width (In.) | 12 61/64 in. |
Details
Item | Wireless Load Indicator |
Application | Overhead weighing, Force measurement testing, Water bag load testing, Towing applications, Safety and lifting applications, Heavylift projects, Research and development projects, Load monitoring on lifting equipment |
Includes | Dynafor Pro 250T, Manual, Certificate Loadcell and Battery (3 x AA) |
Accuracy (In/mm) | (+/-) 0.2% |
Load Capacity | 500,000 lb |
Description
The Dynafor Pro has a capacity of, designed and manufactured by Tractel, is a versatile and robust wireless digital dynamometer, used in various weighing and force measurement applications.Based on the principle of strain gauge extension measurement, the sensor generates an electrical signal which is processed and analyzed by a built-in microprocessor, which transmits the information to a wireless accessory.Various applications: Overhead weighing, Force measurement testing, Water bag load testing, Towing applications, Safety and lifting applications, Heavylift projects, Research and development projects, Load monitoring on lifting equipment.Features: Load indicator dynamometer sensor, Capacity 250T 500000 lb., Accuracy: +/- 0.2%, Sensor protection: IP 64 IP67 as an option, radio 2.4 GHz RF and Bluetooth BLE chipsets with a wireless range of 1,300 ft. 400m to Tractel Dynafor HHD, large displays AL128 and software accessories, or 100 ft. 30m to any smart device equipped with our free Dynafor App on iOS or Android. Compatible with standard bow shackles, the Dynafor Pro ensures a perfect implementation in your applications.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935225)
- JACOBS DRILL SLV MT (30430DN)
- GREAT NECK 7Pc Nutdriver Set (ND72)
- STANLEY Blade, Half Round (21-299)
- IGAGING IP54 Digital Scale Milling Machine Quill Kit - 35-608 (35-608)
- MITUTOYO At113,800mm (539-215-30)
- MITUTOYO Counter, 6-39/64" L, 2-49/64" H (174-185A)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR3)
- ACTI Rackmount Standalone Nvr 16-Channel 4-Ba (ENR-190-8TB)
- INSIZE Linear Scales, Range 12"/300mm (ISL-B5-300)
- MITUTOYO Quill Kit, 5 In, Vertical (053906B)
- Tractel Set Up & Alignment Tools