Shop All Hanging Scales
This Product is Discontinued
Tractel
Dynafor Pro 6.5 T Load Indicator (Discontinued)
Mfr # LLX1 2T
Zoro # G8075426
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 6.5 Ton
- Remote Control/Display Wireless Remote Control
- Scale Display LCD
- Scale Accuracy +/-0.2%
- Weighing Units daN, kg, kN, lb, metric ton, ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # LLX1 2T
- Zoro # G8075426
- UPC # 667143006278
- Country of Origin France
- Category Hanging Scales
Dimensions
Overall Length | 1 7/8 in |
Overall Height | 9 1/4 in |
Overall Width | 3 7/8 in |
Details
Item - Crane Scales and Dynamometers | Load Indicator |
Capacity | 6.5 Ton |
Remote Control/Display | Wireless Remote Control |
Scale Display | LCD |
Scale Accuracy | +/-0.2% |
Weighing Units | daN, kg, kN, lb, metric ton, ton |
Scale Graduations | 1kg/2 lb |
Standards | ISO 376 |
Digital/Mechanical | Digital |
Material | Aluminum |
Temp. Range | -4 Degrees to 104 Degrees F |
Corded/Wireless | Wireless |
Housing Material | Aluminum |
Finish | Anodized Black Aluminum |
Includes | Manual, Certificate Loadcell and Battery |
Accuracy | +/- 0.2% |
Scale Readability | 1kg/2 lb. |
Item | Load Indicator |
Power Source | (3) AA Batteries |
Display | LCD |
Description
Load Indicator, Capacity 4,000 lb, Wireless Remote Control, Scale Accuracy +/-0.2 Percent, LCD Scale Display, Housing Material Aluminum, Scale Graduations 1kg/2 lb, Weighing Units daN, kg, kN, lb, metric ton, ton, Overall Height 9 1/4 in, Temp. Range -4 Degrees to 104 Degrees F, Power Source (3) AA Batteries, Finish Anodized Black Aluminum, Includes Manual, Certificate Loadcell and Battery, Digital/Mechanical Digital, Overall Length 1 7/8 in, Overall Width 3 7/8 in, Standards ISO 376
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.