Shop All Digital Scale Units
Tractel
Dynafor Industrial Load Indicator Dynamometer Sensor, 6.3T 12600 lb, 0.3% Accuracy
Mfr # 260909
Zoro # G708589033
product price: $1,589.99
/ea
Free Shipping & Returns
$1,589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 7 /16 in.
- Depth 1 7 /16 in
- Height 9 19/64 in.
- Width (In.) 4 25/32 in.
- Functions On/Off, tare, units and peak functions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 260909
- Zoro # G708589033
- UPC # 667143008586
- Country of Origin France
- Category Digital Scale Units
Dimensions
Length | 1 7 /16 in. |
Depth | 1 7 /16 in |
Height | 9 19/64 in. |
Width (In.) | 4 25/32 in. |
Details
Item | Industrial Load Dynamometer |
Functions | On/Off, tare, units and peak functions |
Includes | Dynafor Industrial 6.3T dynamometer, a usage and maintenance instruction manual, an adjustment certificate, an EC declaration of conformity |
Application | Overhead weighing, Force measurement testing, Towing applications, Safety and lifting applications |
Accuracy (In/mm) | (+/-) 0.3% |
Load Capacity | 12,600 lb |
Description
The Dynafor Industrial is a rugged and lightweight precision industrial dynamometer. It measures tensile forces or suspended loads in all positions. This range of electronic traction dynamometers with digital display is designed to be used with shackles or clevis hooks. Features: Accuracy: +/- 0.3% of nominal capacity, 6.3T 12600 lb. capacity, Operating temperature range from -4 to 120oF, Power supply: two 1.5 V AAA batteries, Protection: IP 64, Display in kg, daN, lb., 11/16 in. LCD digits, Functions: tare, peak load, units change.Applications: Overhead weighing, Force measurement testing, Towing applications, Safety and lifting applications.Includes: Industrial dynamometer, A usage and maintenance, instruction manual, An adjustment certificate and An EC declaration of conformity.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .3360 HSS Straight Shank Chucking Reamer (DWRR.3360)
- K-TOOL INTERNATIONAL Ratcheting Torque Wrench, 1/2" Drive (KTI72102)
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal (96998QPB134115)
- HUSQVARNA Poly-V Belt (544908402)
- TRACTEL Dynafor Pro Wireless Load Indicator Dynamometer Sensor, 15T 30000 lb, 0.2% Accuracy (293399)
- TRACTEL Dynafor Wireless Hand Held Colour-LED Display (293449)
- TRACTEL Dynafor Industrial Load Indicator Dynamometer Sensor, 3.2T 6400 lb, 0.3% Accuracy (260899)
- TRACTEL Handifor Microweigher, 100 lb. 50 kg Load Limit, 0.5% Accuracy (199929)
- MITUTOYO Digital Readout, Assembly Scales, At715 (539-808R)
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- ACTI Outdoor Mini Dome With D/N, Adaptive Ir, (A94-B)
- Tractel Digital Scale Units