Shop All Digital Scale Units
Tractel
Dynafor Industrial Load Indicator Dynamometer Sensor, 20T 40000 lb, 0.3% Accuracy
Mfr # 260929
Zoro # G008589016
product price: $1,783.99
/ea
Free Shipping & Returns
$1,783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 11/32 in.
- Depth 2 11/32 in
- Height 13 15/32 in.
- Width (In.) 5 25/32 in.
- Functions On/Off, tare, units and peak functions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 260929
- Zoro # G008589016
- UPC # 667143008609
- Country of Origin France
- Category Digital Scale Units
Dimensions
Length | 2 11/32 in. |
Depth | 2 11/32 in |
Height | 13 15/32 in. |
Width (In.) | 5 25/32 in. |
Details
Item | Industrial Load Dynamometer |
Functions | On/Off, tare, units and peak functions |
Application | Overhead weighing, Force measurement testing, Towing applications, Safety and lifting applications |
Accuracy (In/mm) | (+/-) 0.3% |
Includes | Dynafor Industrial 20T dynamometer, a usage and maintenance instruction manual, an adjustment certificate, an EC declaration of conformity |
Load Capacity | 40,000 lb |
Description
The Dynafor Industrial is a rugged and lightweight precision industrial dynamometer. It measures tensile forces or suspended loads in all positions. This range of electronic traction dynamometers with digital display is designed to be used with shackles or clevis hooks. Features: Accuracy: +/- 0.3% of nominal capacity, 20T 40000 lb. capacity, Operating temperature range from -4 to 120oF, Power supply: two 1.5 V AAA batteries, Protection: IP 64, Display in kg, daN, lb., 11/16 in. LCD digits, Functions: tare, peak load, units change.Applications: Overhead weighing, Force measurement testing, Towing applications, Safety and lifting applications.Includes: Industrial dynamometer, A usage and maintenance, instruction manual, An adjustment certificate and An EC declaration of conformity.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN TROWL POINTING 7""X3"" (925-3)
- DIABLO 3-9/16"x7" SDS-Max Carbide Tipped Core Bit (DMAMXCC5040)
- DRILL AMERICA m11x1.75 HSS Metric Hand Tap (DWTSMT11X1.75)
- GEARWRENCH 3 Piece 1/2" Drive Locking Impact Extension Set 3", 6" & 12" (84951N)
- IGAGING IP54 Digital Scale Milling Machine Quill Kit - 35-608 (35-608)
- MITUTOYO Absolute Digital Scale Unit, LCD (572-310-10)
- MITUTOYO Digital Scale Unit, 8 In, Vertical (572-312-10)
- MITUTOYO Linear Scales, Assembly Scales, At116-5 (539-279-30R)
- ACTI Video Decoder 16 Channel (ECD-200)
- MITUTOYO Linear Scales ABs, At715-250 (539-804R)
- MITUTOYO Quill Kit, 5 In, Vertical (053906B)
- Tractel Digital Scale Units