Shop All Digital Scale Units
Tractel
Dynafor Industrial Load Indicator Dynamometer Sensor, 1T 2000 lb, 0.3% Accuracy
Mfr # 260889
Zoro # G908589031
product price: $1,249.99
/ea
Free Shipping & Returns
$1,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 7 /16 in.
- Depth 1 7 /16 in
- Height 7 33/64 in.
- Includes Dynafor Industrial 1T dynamometer, a usage and maintenance instruction manual, an adjustment certificate, an EC declaration of conformity
- Accuracy (In/mm) (+/-) 0.3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 260889
- Zoro # G908589031
- UPC # 667143008562
- Country of Origin France
- Category Digital Scale Units
Dimensions
Length | 1 7 /16 in. |
Depth | 1 7 /16 in |
Height | 7 33/64 in. |
Width (In.) | 3 9/32 in. |
Details
Item | Industrial Load Dynamometer |
Includes | Dynafor Industrial 1T dynamometer, a usage and maintenance instruction manual, an adjustment certificate, an EC declaration of conformity |
Accuracy (In/mm) | (+/-) 0.3% |
Functions | On/Off, tare, units and peak functions |
Application | Overhead weighing, Force measurement testing, Towing applications, Safety and lifting applications |
Load Capacity | 2,000 lb |
Description
The Dynafor Industrial is a rugged and lightweight precision industrial dynamometer. It measures tensile forces or suspended loads in all positions. This range of electronic traction dynamometers with digital display is designed to be used with shackles or clevis hooks. Features: Accuracy: +/- 0.3% of nominal capacity, 1T 2000 lb. capacity, Operating temperature range from -4 to 120oF, Power supply: two 1.5 V AAA batteries, Protection: IP 64, Display in kg, daN, lb., 11/16 in. LCD digits, Functions: tare, peak load, units change.Applications: Overhead weighing, Force measurement testing, Towing applications, Safety and lifting applications.Includes: Industrial dynamometer, A usage and maintenance, instruction manual, An adjustment certificate and An EC declaration of conformity.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Hex Bit Socket 15/16 In, W32888 (W32888)
- SAFETY SPEED Hold Down Bar, Mfr. No. 6400, SR5, SR5U (6440)
- INGERSOLL-RAND Duty Air Needle Scaler, 5500 BPM, 0.56" Stroke, 0.94" Bore (172LNA1)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Bosch 1617000425 (w/o auto shut off), PK 2 (S95)
- TRACTEL Dynafor Pro Wireless Load Indicator Dynamometer Sensor, 15T 30000 lb, 0.2% Accuracy (293399)
- TRACTEL Handifor Microweigher, 100 lb. 50 kg Load Limit, 0.5% Accuracy (199929)
- TRACTEL Dynafor Wireless Hand Held Colour-LED Display (293449)
- TRACTEL Dynafor Industrial Load Indicator Dynamometer Sensor, 3.2T 6400 lb, 0.3% Accuracy (260899)
- MITUTOYO Absolute Digital Scale Unit, 6 In/150mm (572-211-30)
- TAYLOR PRECISION PRODUCTS Digital 550 lb. Capacity High-Capacity LCD Scale (74104102)
- INSIZE Digital Scale Unit, Range 4"/100mm (7102-100)
- Tractel Precision Measuring Tools