Shop All Digital Scale Units
Tractel
Dynafor Industrial Load Indicator Dynamometer Sensor, 12.5T 25000 lb, 0.3% Accuracy
Mfr # 260919
Zoro # G408589036
Free Shipping & Returns
$1,612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 11/32 in.
- Depth 2 11/32 in
- Height 10 29/32 in.
- Accuracy (In/mm) (+/-) 0.3%
- Includes Dynafor Industrial 12.5T dynamometer, a usage and maintenance instruction manual, an adjustment certificate, an EC declaration of conformity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tractel
- MFR # 260919
- Zoro # G408589036
- UPC # 667143008593
- Country of Origin France
- Category Digital Scale Units
Dimensions
Length | 2 11/32 in. |
Depth | 2 11/32 in |
Height | 10 29/32 in. |
Width (In.) | 4 3/4 in. |
Details
Item | Industrial Load Dynamometer |
Accuracy (In/mm) | (+/-) 0.3% |
Includes | Dynafor Industrial 12.5T dynamometer, a usage and maintenance instruction manual, an adjustment certificate, an EC declaration of conformity |
Application | Overhead weighing, Force measurement testing, Towing applications, Safety and lifting applications |
Functions | On/Off, tare, units and peak functions |
Load Capacity | 25,000 lb |
Description
The Dynafor Industrial is a rugged and lightweight precision industrial dynamometer. It measures tensile forces or suspended loads in all positions. This range of electronic traction dynamometers with digital display is designed to be used with shackles or clevis hooks. Features: Accuracy: +/- 0.3% of nominal capacity, 12.5T 25000 lb. capacity, Operating temperature range from -4 to 120oF, Power supply: two 1.5 V AAA batteries, Protection: IP 64, Display in kg, daN, lb., 11/16 in. LCD digits, Functions: tare, peak load, units change.Applications: Overhead weighing, Force measurement testing, Towing applications, Safety and lifting applications.Includes: Industrial dynamometer, A usage and maintenance, instruction manual, An adjustment certificate and An EC declaration of conformity.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 1/4 12 Point 55mm 3/8 Sq. Drive (3305A-1/4)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Carbide, Tri-Master Series (89540TRB154570)
- WESTWARD 3/16" HSS TiN 130 Deg. Jobber Length Drill Bit (38MX05)
- TEXAS PNEUMATIC TX1B Needle/Chisel Scaler, Push Throttle (TX1BPTNS)
- TAYLOR PRECISION PRODUCTS Digital 550 lb. Capacity High-Capacity LCD Scale (74104102)
- MITUTOYO At113,800mm (539-215-30)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR3)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR2)
- MITUTOYO Linear Scales ABs, At715-250 (539-804R)
- MITUTOYO Quill Kit, 5 In, Vertical (053906B)
- MITUTOYO Digital Scale Unit, 6 In, Vertical (572-311-10)
- Tractel Digital Scale Units