Shop All Digital Scale Units
Tractel
Dynafor Expert Wireless Load Indicator Dynamometer Sensor, 6.3T 12600 lb, 0.1% Accuracy
Mfr # 293349
Zoro # G108589015
product price: $3,040.99
/ea
Free Shipping & Returns
$3,040.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3 7/8 in
- Height 11 27/64 in.
- Accuracy (In/mm) (+/-) 0.1%
- Application Overhead weighing, Force measurement testing, Towing applications, Safety and lifting applications, Load balancing, Research and development projects, Load monitoring on lifting equipments
- Includes Dynafor Expert 6.3T, Manual, Certificate Loadcell and Battery (3 x AA), Padded Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 293349
- Zoro # G108589015
- UPC # 667143009941
- Country of Origin France
- Category Digital Scale Units
Dimensions
Length | 3 7/8 in |
Height | 11 27/64 in. |
Width (In.) | 3 15/16 in. |
Details
Item | Wireless Load Indicator |
Accuracy (In/mm) | (+/-) 0.1% |
Application | Overhead weighing, Force measurement testing, Towing applications, Safety and lifting applications, Load balancing, Research and development projects, Load monitoring on lifting equipments |
Includes | Dynafor Expert 6.3T, Manual, Certificate Loadcell and Battery (3 x AA), Padded Case |
Load Capacity | 12,600 lb |
Description
The Dynafor Expert, designed and manufactured by Tractel, is a wireless digital dynamometer, used in high precision applications Accuracy: +/- 0.1%. Based on the principle of strain gauge extension measurement, the sensor generates an electrical signal which is processed and analyzed by a built-in microprocessor, which transmits the information to a wireless accessory.Equipped with radio 2.4 GHz RF and Bluetooth BLE chipsets available all time, the Dynafor Expert provides a wireless range of 1,300 ft. 400m to Tractel Dynafor HHD, large displays AL128 and software accessories 100 ft. 30m to any smartphone equipped with our free Dynafor App on iOS or Android.Compatible with standard bow and clevis shackles, the Dynafor Expert ensures a perfect implementation in your applications.Features: Load indicator dynamometer sensor, Capacity 12600 lb. 6.3T, Operating temperature range from -4 deg. F to 104 deg. F -20 deg. C to 40 deg. C, Power supply: three 1.5 V AA batteries, Sensor protection: IP 64 IP67 as an option, Display protection: IP 54.The Dynafor Expert offers a large array of wireless accessories and software
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 70.5-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (389890)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7126)
- MILWAUKEE TOOL 6 pc. OPEN-LOK Oscillating Multi-Tool Blade Set (49-10-9112)
- MILWAUKEE TOOL Milwaukee® 18 in. TORQUE LOCK™ Wide Jaw Locking C-Clamp (48-22-3530)
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- MITUTOYO KA Counter, 6-19/32" D, 6-19/32" L, 2-3/4"H (174-183A)
- MITUTOYO Absolute Digital Scale Unit, 6 In/150mm (572-211-30)
- SHIMPO Digital Length Scale for FGS-250W (FGS-250W-DSK)
- MITUTOYO Absolute Digital Scale Unit, 17.480/444 L (572-213-10)
- MITUTOYO Digital Scale Unit, 8 In, Vertical (572-312-10)
- ACTI Rackmount Standalone Nvr 16-Channel 4-Ba (ENR-190-8TB)
- Tractel Set Up & Alignment Tools