Shop All Digital Scale Units
Tractel
Dynafor Expert Wireless Load Indicator Dynamometer Sensor, 2T 4000 lb, 0.1% Accuracy
Mfr # 293319
Zoro # G808589018
product price: $2,493.99
/ea
Free Shipping & Returns
$2,493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 7/8 in
- Height 9 49/64 in.
- Width (In.) 3 15/16 in.
- Includes Dynafor Expert 2T, Manual, Certificate Loadcell and Battery (3 x AA), Padded Case
- Accuracy (In/mm) (+/-) 0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 293319
- Zoro # G808589018
- UPC # 667143009910
- Country of Origin France
- Category Digital Scale Units
Dimensions
Length | 3 7/8 in |
Height | 9 49/64 in. |
Width (In.) | 3 15/16 in. |
Details
Item | Wireless Load Indicator |
Includes | Dynafor Expert 2T, Manual, Certificate Loadcell and Battery (3 x AA), Padded Case |
Accuracy (In/mm) | (+/-) 0.1% |
Application | Overhead weighing, Force measurement testing, Towing applications, Safety and lifting applications, Load balancing, Research and development projects, Load monitoring on lifting equipments |
Load Capacity | 4,000 lb |
Description
The Dynafor Expert, designed and manufactured by Tractel, is a wireless digital dynamometer, used in high precision applications Accuracy: +/- 0.1%. Based on the principle of strain gauge extension measurement, the sensor generates an electrical signal which is processed and analyzed by a built-in microprocessor, which transmits the information to a wireless accessory.Equipped with radio 2.4 GHz RF and Bluetooth BLE chipsets available all time, the Dynafor Expert provides a wireless range of 1,300 ft. 400m to Tractel Dynafor HHD, large displays AL128 and software accessories 100 ft. 30m to any smartphone equipped with our free Dynafor App on iOS or Android.Compatible with standard bow and clevis shackles, the Dynafor Expert ensures a perfect implementation in your applications.Features: Load indicator dynamometer sensor, Capacity 4000 lb. 2T, Operating temperature range from -4 deg. F to 104 deg. F -20 deg. C to 40 deg. C, Power supply: three 1.5 V AA batteries, Sensor protection: IP 64 IP67 as an option, Display protection: IP 54.The Dynafor Expert offers a large array of wireless accessories and software
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Pro-Series 1/2" Sk16 Lyndex Style Collet (3901-5456)
- JAMESON Big Buddy Duct Rodder w/ 1000 ft. of 1/2" Marked Rod (11-38-1000M)
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel (81839D2B72375)
- URREA Metric Nut driver, Set of 9 Pieces (8200M)
- TRACTEL Dynafor Wireless Hand Held Colour-LED Display (293449)
- TRACTEL Handifor Microweigher, 100 lb. 50 kg Load Limit, 0.5% Accuracy (199929)
- TRACTEL Dynafor Industrial Load Indicator Dynamometer Sensor, 3.2T 6400 lb, 0.3% Accuracy (260899)
- TRACTEL Dynafor Pro Wireless Load Indicator Dynamometer Sensor, 15T 30000 lb, 0.2% Accuracy (293399)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR2)
- INSIZE Linear Scales, Range 8"/200mm (ISL-A5-200)
- MITUTOYO Absolute Digital Scale Unit, 4 In/100mm (572-210-30)
- Tractel Precision Measuring Tools