Shop All Hanging Scales
Tractel
Dynafor Expert 4,000 lb. (2t)
Mfr # DynaforLLX2
Zoro # G4813846
product price: $4,017.99
/ea
Free Shipping & Returns
$4,017.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4000 lb
- Remote Control/Display Wireless Remote Control with Integrated Display
- Scale Display LCD
- Weighing Units daN, kg, kN, lb, metric ton, ton
- Scale Accuracy +/-0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # DynaforLLX2
- Zoro # G4813846
- UPC # 667143005516
- Country of Origin France
- Category Hanging Scales
Dimensions
Overall Length | 3 7/8 in |
Overall Height | 9 7/8 in |
Overall Width | 3 7/8 in |
Details
Item - Crane Scales and Dynamometers | Load Indicator |
Capacity | 4000 lb |
Remote Control/Display | Wireless Remote Control with Integrated Display |
Scale Display | LCD |
Weighing Units | daN, kg, kN, lb, metric ton, ton |
Scale Accuracy | +/-0.1% |
Scale Graduations | 0.5kg/1.0 lb |
Standards | ISO 376 |
Digital/Mechanical | Digital |
Temp. Range | -4 Degrees to 104 Degrees F |
Housing Material | Aluminum |
Includes | Manual, Certificate Loadcell, Padded Case, Charger, Wireless Display (Sold Separately) and Battery. |
Material | Aluminum |
Finish | Silver and Blue |
Scale Readability | 0.5kg/1.0 lb. |
Accuracy | .1% |
Display | LCD |
Item | Load Indicator |
Power Source | (3) AA Batteries |
Description
Load Indicator, Capacity 4,000 lb, Wireless Remote Control with Integrated Display, Scale Accuracy +/-0.1 Percent, LCD Scale Display, Housing Material Aluminum, Scale Graduations 0.5kg/1.0 lb, Weighing Units daN, kg, kN, lb, metric ton, ton, Overall Height 9 7/8 in, Temp. Range -4 Degrees to 104 Degrees F, Power Source (3) AA Batteries, Finish Silver and Blue, Includes Manual, Certificate Loadcell, Padded Case, Charger, Wireless Display (Sold Separately) and Battery., Digital/Mechanical Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS Self Seal Stayflats Mailers, 12-3/4inW x 15inL, White, 100/Pack (ENVRM4PSWSS)
- BIC Pen, Velocity, Bold, Be, PK36 (VLGB361-BLU)
- MAYNE Charleston Plus Mail Post - White (5846-W)
- POST-IT Pad, Post-It 3"x3" 12, Cayw, PK12 (65412SSCY)
- BRECKNELL BCS Series Crane Scale 6000 lb. (816965006625)
- RON CRANE SCALES Crane Dynamometer, Aluminum, 16.7 In. H (RON 3025 MCW-05)
- OHAUS Spring Scale, 100g Capacity (8261-M0)
- PCE INSTRUMENTS Hanging Crane Scales, Up to 50 kg (PCE-HS 50N)
- AMERICAN WEIGH SCALES 10 G X 0.1 G Mechanical Pen Scale - Blue (AMW-PEN-10)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- UWE 15 lb, .01 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-15)
- Tractel Hanging Scales