Shop All Lever Chain Hoists
Tractel
Bravo Lever Chain Hoist, 1,500 lb. 3/4 Ton Load Capacity, 40 ft Lift
Mfr # 19674
Zoro # G908455596
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,500 lb
- Includes Bravo 3/4T Lever Chain Hoist, Bravo 3/4T Lever Chain Hoist, 40 ft corrosion resistant chain
- Chain Length 40 ft
- Hook Opening 1 in.
- Lever Length 11.9 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # 19674
- Zoro # G908455596
- UPC # 667143000726
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 40 ft |
Lever Length | 11.9 in. |
Details
Item | Lever Chain Hoist |
Load Capacity | 1,500 lb |
Hoist Lift | 5 ft |
Includes | Bravo 3/4T Lever Chain Hoist, Bravo 3/4T Lever Chain Hoist, 40 ft corrosion resistant chain |
Hook Opening | 1 in. |
Chain | Corrosion Resistant Chain |
Standards | Meets or exceeds ANSI/ASME B30.21C |
Hoist Mount | Lever Hoist |
Pull to Lift Rated Load | 44 lb |
Brake | Automatic brake with double ratchet |
Finish | Alloy steel |
Material | High tensile alloy steel |
Description
The Bravo lever chain hoist is ideal for industrial and building/civil engineering applications. This hoist is specifically designed for pulling, lifting, positioning and adjusting loads in workshops or building sites. With it's rugged, quality build, this hoist is reliable even in the toughest conditions. Key Benefits: Easy to use, lightweight and portable, excellent weight/capacity/size ratio, and minimum effort to lift maximum load Operates in temperatures between -40 and 140 deg. F -40 and 60 deg. C 360 deg. swivel hook with overload opening indicators Automatic brake with double ratchet Five sprocket load wheel with closed bearings Wind-through chain system for fast hook positioning High tensile alloy steel Anti-corrosion treated lifting and handling line Meets or exceeds ANSI/ASME B30.21C, Manually Lever-Operated Hoist Code Specific applications for this hoist also include lifting and lowering loads in manufacturing and assembly operations, removing engines, rigging and moving loads, and applying tension to conveyor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP Cart Cover, 48x21x54, Blue, Nylon, Zipper (CZC-54-2148-PB)
- DAYTON Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Yellow (1DNJ7)
- ZORO SELECT Complete Pump Assembly (D113)
- LEVELOK Replacement Silicone Elbow Pair (055-60-14)
- WILTON Hoist, 15FT Lift, Overload Pro, 5 Ton, 10000 lb. Load Capacity, 15 ft Hoist Lift (L100-500WO-15)
- HARRINGTON LB Lever Hoist - 2 Ton, 15 foot lift (LB020-15)
- HARRINGTON LB Lever Hoist - 3 Ton, 15 foot lift (LB030-15)
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1 7/64 in Hook Opening (4ZX46)
- HARRINGTON Lever Chain Hoist, 1,500 lb Load Capacity, 5 ft Hoist Lift, 15/16 in Hook Opening (LB008-SC-5)
- BISON LIFTING EQUIPMENT 3/4 Ton Lever Chain Hoist, 20 Ft, Galv. Chain (LH075-20-G)
- HARRINGTON Lever Chain Hoist, 5,500 lb Load Capacity, 5 ft Hoist Lift, 1 3/8 in Hook Opening (LB028-5)
- Tractel Lifting Equipment