Shop All Beam & Plate Clamps
Tractel
Beam Clamp, 20,000lb, 3-1/2 to 13-4/5"Jaw
Mfr # LT 10B
Zoro # G8225427
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Vertical Lift
- Material Steel
- Safe Working Load 20,000 lb
- Jaw Capacity 3-1/2 in to 13-51/64 in
- Lifting Point Pivoting Shackle Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tractel
- MFR # LT 10B
- Zoro # G8225427
- Country of Origin China
- Category Beam & Plate Clamps
Details
Item | Beam Clamp |
Operation | Vertical Lift |
Material | Steel |
Safe Working Load | 20,000 lb |
Jaw Capacity | 3-1/2 in to 13-51/64 in |
Lifting Point | Pivoting Shackle Eye |
Standards | ANSI B30.20 |
Jaw Material | Steel |
Locking Type | Locking Screw |
Attachment Type | Pivoting Shackle |
Working Load Limit | 20,000 lb |
Minimum Jaw Opening | 3 1/2 in |
Clamp Type | Beam Flange Clamp |
Maximum Jaw Opening | 13 3/4 in |
Description
Beam Lifting Clamp, Clamp Type Beam Flange Clamp, Material Steel, Maximum Jaw Opening 13 3/4 in, Minimum Jaw Opening 3 1/2 in, Working Load Limit 20,000 lb, Attachment Type Pivoting Shackle, Standards ANSI B30.20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Trngl (61207)
- ZORO SELECT Impact Resistant Guard Rail (22DN02)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (8DPT1)
- TRI-ARC 136 in H Steel Stock Picking Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSP110246)
- TRACTEL Plate Clamp, 3300 lb, 1-1/2 In (NK1 20-40)
- TRACTEL Plate Clamp, 1650 lb, 9/16 In (KS075 0-15)
- TRACTEL Nonmarring Plate Clamp, 1100 lb, 13/16 In (NX05 0-20)
- TRACTEL Nonmarring Plate Clamp, 3300 lb, 1-1/8 In (NX1.5 0-30)
- TRACTEL Beam Clamp, 2000 lb, 3 to 9-1/3 In (LT 1B)
- TRACTEL Plate Clamp, 2200 lb, 3/4 In (KS1 0-20)
- CALDWELL Beam Flange Clamp, Manual, 5 Tons (BFC-5)
- Tractel Beam & Plate Clamps