Shop All Traction Devices
Tracmates
Antislip Footwear, M, PR
Mfr # TRAC88802M
Zoro # G0222975
product price: $13.95
/pr
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Ball, Heel, Mid-Sole
- Upper Material Nylon
- Traction Type Grit
- Traction Device Dimensions 11 in L x 4-1/2 in W x 1-1/2 in H
- Traction Material Synthetic Fibers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tracmates
- MFR # TRAC88802M
- Zoro # G0222975
- Country of Origin China
- Category Traction Devices
Dimensions
Traction Device Dimensions | 11 in L x 4-1/2 in W x 1-1/2 in H |
Fits Shoe Size | 7 to 10 |
Size | 7 to 10 |
Width | 4 1/2 in |
Length | 11 in |
Height | 1 1/2 in |
Fits Footwear Size | 7 to 10 |
Details
Item | Traction Device |
Footwear Coverage Style | Ball, Heel, Mid-Sole |
Upper Material | Nylon |
Traction Type | Grit |
Traction Material | Synthetic Fibers |
Traction Attachment Style | Strap-On |
Suggested Environment | Indoor |
For Use on Surface Types | Ceramic, Concrete, Dry Floors, Grease, Oil, Tile, Wet Floors |
Suggested Traction Environment | Ceramic, Concrete, Grease, Oil, Slip, Tile, Wet or Dry Floor |
Gender | Men's |
Color | Black, Green |
Material | Cellulose/Synthetic Fiber Nylon |
Footwear Brand | TRACMATES |
Waterproof | Yes |
Toe Type | Steel |
Description
Traction Device, Footwear Coverage Style Ball, Heel, Mid-Sole, Upper Material Nylon, Traction Type Grit, 11 in L x 4-1/2 in W x 1-1/2 in H, Traction Material Synthetic Fibers, Traction Attachment Style Strap-On, Fits Shoe Size 7 to 10, Black, Green, Men's, For Use on Surface Types Ceramic, Concrete, Dry Floors, Grease, Oil, Tile, Wet Floors, Indoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Detector Tube, Water Vapor, PK10 (8103031)
- TIMBERLAND PRO Oxford Shoe, M, 9, Brown, PR (TB147028210)
- RADIANS XL Short Sleeve T-Shirt, Green (ST11-NPGS-XL)
- MEDLINE VersaShield STORM, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (MIIMG6112)
- TRACMATES Antislip Footwear, L, PR (TRAC88702L)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, L, PR (JD510-L)
- TREX BY ERGODYNE Adjustable Ice Traction Device, XL, PR (6310)
- TREX BY ERGODYNE One Piece Ice Traction Device, M, PR (6300)
- WINTER WALKING Ice Cleats, Unisex, Size XL, PR (JD6610-XL)
- DUE NORTH Heel Traction Aid, PR (V3550470-O/S)
- WINTER WALKING Winter Traction Overshoe, Grey/Blue, XL, PR (JD6472-XL)
- Tracmates Foot Protection