Shop All Automotive Diagnostic & Testing Instruments
Tracerline
UV Leak Detection Kit
Mfr # TPUV92
Zoro # G7992696
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Small Green Carrying Case, TP-9939 Glasses
- Number of Pieces 1
- Color Blue, White, Yellow
- Standards ISO 9001:2015
- Product Type UV Leak Detection Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tracerline
- MFR # TPUV92
- Zoro # G7992696
- UPC # 00672050612924
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Details
Item | UV Leak Detection Kit |
Includes | Small Green Carrying Case, TP-9939 Glasses |
Number of Pieces | 1 |
Color | Blue, White, Yellow |
Standards | ISO 9001:2015 |
Product Type | UV Leak Detection Kit |
Compatible Refrigerant Systems | R-1234yf, R-134a |
Tools and Accessories Included | UV LED Cordless, Leak Detection Flashlight |
Dyes Included | 1 oz Bottle of Standard Coolant Dye, (3) 1 oz Bottle of Dye for All Circulating Oil-Based Fluids |
Fluid Type | Coolant |
Description
UV Leak Detection Kit, Product Type UV Leak Detection Kit, Number of Pieces 1, Tools and Accessories Included UV LED Cordless, Leak Detection Flashlight, Compatible Refrigerant Systems R-1234yf, R-134a, Color Blue, White, Yellow, Dyes Included 1 oz Bottle of Standard Coolant Dye, (3) 1 oz Bottle of Dye for All Circulating Oil-Based Fluids, Fluid Type Coolant, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL 1 gal Jug, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE, 4 PK (125363)
- CURT Custom Wiring Harness, 7-Way RV Blade Output, F-250, F-350, F-450 (56443)
- WILLIAMS Williams Toe Jack, 10 t (4T10T)
- POWERBUILT Truck Tire Service Step (647596E)
- TRACERLINE UV Leak Detection Kit (TP9792-BX)
- TRACERLINE Universal Dye Cartridges (TP9865-P6)
- TRACERLINE Universal Dye Cartridges (TP9835-P3)
- TRACERLINE UV Leak Detection Kit (LF021)
- TRACERLINE Universal Dye Cartridges (TP9860-P6)
- TRACERLINE UV Flashlight (TPOPUV)
- PROFESSIONAL LAB Pro Surf Lead Test Kit (LS104)
- Tracerline Automotive Diagnostic & Testing Instruments