Shop All Automotive Diagnostic & Testing Instruments
Tracerline
UV Leak Detection Kit
Mfr # TPOPUV19
Zoro # G7991813
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Includes Small Green Carrying Case, TP-9940 Glasses
- Standards ISO 9001:2015
- Product Type UV Leak Detection Kit
- Tools and Accessories Included R-1234yf Hose Coupler and Purge Fitting, 2 oz Spray Bottle of GLO-AWAY Plus Fluorescent Dye Cleaner, EZ-Ject Dye Injector Assembly, OPTI-PRO UV Cordless, Violet Light LED Leak Detection Flashlight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tracerline
- MFR # TPOPUV19
- Zoro # G7991813
- UPC # 00672055612196
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Details
Item | UV Leak Detection Kit |
Number of Pieces | 1 |
Includes | Small Green Carrying Case, TP-9940 Glasses |
Standards | ISO 9001:2015 |
Product Type | UV Leak Detection Kit |
Tools and Accessories Included | R-1234yf Hose Coupler and Purge Fitting, 2 oz Spray Bottle of GLO-AWAY Plus Fluorescent Dye Cleaner, EZ-Ject Dye Injector Assembly, OPTI-PRO UV Cordless, Violet Light LED Leak Detection Flashlight |
Compatible Refrigerant Systems | R-1234yf |
Fluorescent | Fluorescent |
Dyes Included | (3) 0.25 oz Cartridge of A/C Dye for R-1234yf |
Description
UV Leak Detection Kit, Product Type UV Leak Detection Kit, Number of Pieces 1, Tools and Accessories Included R-1234yf Hose Coupler and Purge Fitting, 2 oz Spray Bottle of GLO-AWAY Plus Fluorescent Dye Cleaner, EZ-Ject Dye Injector Assembly, OPTI-PRO UV Cordless, Violet Light LED Leak Detection Flashlight, Compatible Refrigerant Systems R-1234yf, Dyes Included (3) 0.25 oz Cartridge of A/C Dye for R-1234yf, Fluorescent Fluorescent, Standards ISO 9001:2015
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO LED Warning Light (ED3793AW)
- CURT Brake Control Harness, 51323 (51323)
- FOUR SEASONS Fitting Heater Fitting, 84506 (84506)
- ILC Replacement For DHC BATTERY TESTERS 350B701000 (350B701000)
- TRACERLINE Universal Dye Cartridges (TP9835-P3)
- TRACERLINE UV Leak Detection Kit (TP9890-BX)
- TRACERLINE UV Leak Detection Kit (TP9834-BX)
- TRACERLINE Service Tool, EZ-Shot A/C Dye, Steel (TP-9749)
- TRACERLINE Universal Dye Cartridges (TP9865-P6)
- TRACERLINE UV Leak Detection Kit (TPUV93HD)
- FLUKE ELECTRONICS INC Fluke Electronics Inc FLTLK282 Deluxe Automotive Test Lead Kit (FLTLK282)
- Tracerline Automotive Diagnostic & Testing Instruments