Shop All Automotive Diagnostic & Testing Instruments
Tracerline
UV Leak Detection Kit
Mfr # TPOPUV17
Zoro # G4330970
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Includes Carrying Case, Coolant Dye Cartridge, Fluorescence-Enhancing Glasses, Glo-Away Dye Cleaner, Oil-Based Dye Cartridge, Opti-Pro UV Leak Detection Flashlight, R-1234yf Adapter, Universal A/C Dye Cartridge
- Product Type UV Leak Detection Kit
- Dyes Included 0.5 oz Cartridge of A/C Dye, 1 oz Bottle of Dye for all Circulating Oil-based Fluids, 1 oz Bottle of Standard Coolant Dye
- Tools and Accessories Included 2 oz Spray Bottle, EZ-Ject Dye Injector Assembly, R-134a Hose Coupler and Purge Fitting, OPTI-PRO UV Cordless, Violet Light LED Leak Detection Flashlight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tracerline
- MFR # TPOPUV17
- Zoro # G4330970
- UPC # 00672055612172
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Details
Item | UV Leak Detection Kit |
Number of Pieces | 1 |
Includes | Carrying Case, Coolant Dye Cartridge, Fluorescence-Enhancing Glasses, Glo-Away Dye Cleaner, Oil-Based Dye Cartridge, Opti-Pro UV Leak Detection Flashlight, R-1234yf Adapter, Universal A/C Dye Cartridge |
Product Type | UV Leak Detection Kit |
Dyes Included | 0.5 oz Cartridge of A/C Dye, 1 oz Bottle of Dye for all Circulating Oil-based Fluids, 1 oz Bottle of Standard Coolant Dye |
Tools and Accessories Included | 2 oz Spray Bottle, EZ-Ject Dye Injector Assembly, R-134a Hose Coupler and Purge Fitting, OPTI-PRO UV Cordless, Violet Light LED Leak Detection Flashlight |
Compatible Refrigerant Systems | R-1234yf, R-134a |
Fluid Type | Coolant |
Description
UV Leak Detection Kit, Product Type UV Leak Detection Kit, Number of Pieces 1, Tools and Accessories Included 2 oz Spray Bottle, EZ-Ject Dye Injector Assembly, R-134a Hose Coupler and Purge Fitting, OPTI-PRO UV Cordless, Violet Light LED Leak Detection Flashlight, Compatible Refrigerant Systems R-1234yf, R-134a, Dyes Included 0.5 oz Cartridge of A/C Dye, 1 oz Bottle of Dye for all Circulating Oil-based Fluids, 1 oz Bottle of Standard Coolant Dye, Fluid Type Coolant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-467 For Toro 119-8820 (265-467)
- VICTRON ENERGY Battery Monitor BMV-712 Smart (BAM030712000)
- BETTER BUILT 72IN SINGLE LID, LOW PROFILE, DEEP MATTE BLACK SEC (79211101)
- MIDWEST FASTENER 1/4" x 1" Black Plastic Hole Shield Clips 10PK (69182)
- TRACERLINE UV Leak Detection Kit (LF021)
- TRACERLINE Service Tool, Electronic Sniffer, Plastic (TP-9360)
- TRACERLINE UV Leak Detection Kit (TP9792-BX)
- TRACERLINE Universal Dye Cartridges (TP9860-P6)
- TRACERLINE UV Leak Detection Kit (TPOPUV16)
- TRACERLINE Universal Dye Cartridges (TP9870-P6)
- CAL-VAN TOOLS HIGH ENERGY IGNITION TESTER (CV64)
- Tracerline Automotive Diagnostic Tools