Shop All Automotive Diagnostic & Testing Instruments
Tracerline
UV Leak Detection Kit
Mfr # TPOPUV16
Zoro # G4327190
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 oz Coolant Dye Cartridge, 1 oz Oil-Based Dye Cartridge, 2 oz Glo-Away Dye Cleaner, 8 oz Universal A/C Dye Cartridge, Carrying Case, Fluorescence-Enhancing Glasses, Opti-Pro UV Leak Detection Flashlight, R-1234yf Adapter
- Number of Pieces 1
- Product Type UV Leak Detection Kit
- Tools and Accessories Included R-134a Hose Coupler with BigEZ Adapter and Purge Fitting, 2 oz Spray Bottle of GLO-AWAY Plus Fluorescent Dye Cleaner, EZ-Shot Caulking Gun-Style Dye Injector Assembly, R-1234yf Adapter, OPTI-PRO UV Cordless, Violet Light LED Leak Detection Flashlight
- Compatible Refrigerant Systems R-1234yf, R-134a
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tracerline
- MFR # TPOPUV16
- Zoro # G4327190
- UPC # 00672055612165
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Details
Item | UV Leak Detection Kit |
Includes | 1 oz Coolant Dye Cartridge, 1 oz Oil-Based Dye Cartridge, 2 oz Glo-Away Dye Cleaner, 8 oz Universal A/C Dye Cartridge, Carrying Case, Fluorescence-Enhancing Glasses, Opti-Pro UV Leak Detection Flashlight, R-1234yf Adapter |
Number of Pieces | 1 |
Product Type | UV Leak Detection Kit |
Tools and Accessories Included | R-134a Hose Coupler with BigEZ Adapter and Purge Fitting, 2 oz Spray Bottle of GLO-AWAY Plus Fluorescent Dye Cleaner, EZ-Shot Caulking Gun-Style Dye Injector Assembly, R-1234yf Adapter, OPTI-PRO UV Cordless, Violet Light LED Leak Detection Flashlight |
Compatible Refrigerant Systems | R-1234yf, R-134a |
Fluid Type | Coolant |
Dyes Included | 1 oz Bottle of Dye for all Circulating Oil-based Fluids, 1 oz Bottle of Standard Coolant Dye, 8 oz Cartridge of A/C Dye |
Description
UV Leak Detection Kit, Product Type UV Leak Detection Kit, Number of Pieces 1, Tools and Accessories Included R-134a Hose Coupler with BigEZ Adapter and Purge Fitting, 2 oz Spray Bottle of GLO-AWAY Plus Fluorescent Dye Cleaner, EZ-Shot Caulking Gun-Style Dye Injector Assembly, R-1234yf Adapter, OPTI-PRO UV Cordless, Violet Light LED Leak Detection Flashlight, Compatible Refrigerant Systems R-1234yf, R-134a
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TH MARINE Boot-Cable 3, #CB-1-DP (CB-1-DP)
- BALDWIN FILTERS Air Filter, 10-3/8 x 16 in. (PA2425)
- FACTOR 55 HITCHLINK - RED (00020-01)
- BALDWIN FILTERS Air Filter, 11-23/32 x 2-9/16 in. (PA5300)
- TRACERLINE Service Tool, Electronic Sniffer, Plastic (TP-9360)
- TRACERLINE UV Leak Detection Kit (TP9760-8)
- TRACERLINE UV Leak Detection Kit (TP9834-BX)
- TRACERLINE Universal Dye Cartridges (TP9870-P6)
- TRACERLINE Universal Dye Cartridges (TP9860-P6)
- TRACERLINE Service Tool, EZ-Shot A/C Dye, Steel (TP-9749)
- OTC Vacuum Pressure Gauge Kit (5613)
- Tracerline Automotive Diagnostic & Testing Instruments