Shop All Automotive Diagnostic & Testing Instruments
Tracerline
UV Leak Detection Kit
Mfr # TP9890-BX
Zoro # G7993292
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 9001:2015
- Features Brighter Dye Performance, Co-Solvent Free, Works with Ez-Ject Dye Injector
- Number of Pieces 1
- Product Type UV Leak Detection Kit
- Dyes Included 0.25 oz Cartridge of A/C Dye for R-134a/PAG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tracerline
- MFR # TP9890-BX
- Zoro # G7993292
- UPC # 00672059890248
- Country of Origin Taiwan, Province of China
- Category Automotive Diagnostic & Testing Instruments
Details
Item | UV Leak Detection Kit |
Standards | ISO 9001:2015 |
Features | Brighter Dye Performance, Co-Solvent Free, Works with Ez-Ject Dye Injector |
Number of Pieces | 1 |
Product Type | UV Leak Detection Kit |
Dyes Included | 0.25 oz Cartridge of A/C Dye for R-134a/PAG |
Tools and Accessories Included | EZ-Ject Dye Injector Assembly, R-134a Hose Coupler and Purge Fitting |
Flash Point | 305 Degrees F |
Compatible Refrigerant Systems | R-134a |
Description
UV Leak Detection Kit, Product Type UV Leak Detection Kit, Number of Pieces 1, Tools and Accessories Included EZ-Ject Dye Injector Assembly, R-134a Hose Coupler and Purge Fitting, Compatible Refrigerant Systems R-134a, Dyes Included 0.25 oz Cartridge of A/C Dye for R-134a/PAG, Features Brighter Dye Performance, Co-Solvent Free, Works with Ez-Ject Dye Injector, Flash Point 305 Degrees F, Standards ISO 9001:2015
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.M. ARNOLD BRUSH LOOP WIRE SPOKE (AR83-019)
- BOSCH Cabin Air Filter, P3906WS (P3906WS)
- CARVER COVERS Carver Bimini Top Slide Track Kits, PR (62000)
- FOUR SEASONS CLOSED CW/CCW BLOWER MOTOR W/O WHEEL (35482)
- TRACERLINE UV Leak Detection Kit (TPOPUV17)
- TRACERLINE UV Leak Detection Kit (TP9760-8)
- TRACERLINE UV Leak Detection Kit (TP9834-BX)
- TRACERLINE UV Flashlight (TPOPUV)
- TRACERLINE UV Leak Detection Kit (LF021)
- TRACERLINE UV Leak Detection Kit (TP9792-BX)
- SCORPIO TangoSLK-02 Emulator (Blue) (SCO-EMU-SLK2-BLUE)
- Tracerline Automotive Diagnostic Tools