Shop All Automotive Diagnostic & Testing Instruments
Tracerline
UV Leak Detection Kit
Mfr # TP9841-BX
Zoro # G7991628
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Features Works with Ez-Ject Dye Injector
- Includes R-1234yf Adapter
- Standards ISO 9001:2015
- Product Type UV Leak Detection Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tracerline
- MFR # TP9841-BX
- Zoro # G7991628
- UPC # 00672059841240
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Details
Item | UV Leak Detection Kit |
Number of Pieces | 1 |
Features | Works with Ez-Ject Dye Injector |
Includes | R-1234yf Adapter |
Standards | ISO 9001:2015 |
Product Type | UV Leak Detection Kit |
Tools and Accessories Included | R-1234yf Adapter, EZ-Ject Dye Injector Assembly, R-134a Hose Coupler and Purge Fitting |
Dyes Included | 0.5 oz Cartridge of A/C Dye |
Compatible Refrigerant Systems | R-1234yf, R-134a |
Description
UV Leak Detection Kit, Product Type UV Leak Detection Kit, Number of Pieces 1, Tools and Accessories Included R-1234yf Adapter, EZ-Ject Dye Injector Assembly, R-134a Hose Coupler and Purge Fitting, Compatible Refrigerant Systems R-1234yf, R-134a, Dyes Included 0.5 oz Cartridge of A/C Dye, Features Works with Ez-Ject Dye Injector, Standards ISO 9001:2015
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On replacement filter for P551551 / DONALDSON (B1SO0001705)
- LISLE Pneum Mstr Brng Race Seal Dr (12800)
- CTA MANUFACTURING $TURBO SYSTEM TESTER HD (CTA7397)
- D-A LUBRICANT CO D-A SynSure Synthetic Gear Oil SAE 75W90 - 5 Gallon Plastic Pail (14428)
- TRACERLINE Universal Dye Cartridges (TP9865-P6)
- TRACERLINE Universal Dye Cartridges (TP9870-P6)
- TRACERLINE UV Leak Detection Kit (TPOPUVP)
- TRACERLINE UV Leak Detection Kit (TP9890-BX)
- TRACERLINE Service Tool, EZ-Shot A/C Dye, Steel (TP-9749)
- TRACERLINE Universal Dye Cartridges (TP9860-P6)
- AUTEL Maxisys Pro Obdii Replacement Cable (MSPRO-CABLE)
- Tracerline Automotive Diagnostic Tools