Shop All Automotive Diagnostic & Testing Instruments
Tracerline
UV Leak Detection Kit
Mfr # TP9824-BX
Zoro # G7993965
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Features Works with Ez-Ject Dye Injector
- Standards ISO 9001:2015
- Product Type UV Leak Detection Kit
- Tools and Accessories Included R-1234yf Hose Coupler and Purge Fitting, EZ-Ject Dye Injector Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tracerline
- MFR # TP9824-BX
- Zoro # G7993965
- UPC # 00672059824243
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Details
Item | UV Leak Detection Kit |
Number of Pieces | 1 |
Features | Works with Ez-Ject Dye Injector |
Standards | ISO 9001:2015 |
Product Type | UV Leak Detection Kit |
Tools and Accessories Included | R-1234yf Hose Coupler and Purge Fitting, EZ-Ject Dye Injector Assembly |
Compatible Refrigerant Systems | R-1234yf |
Dyes Included | 0.5 oz Cartridge of A/C Dye for R-1234yf/PAG |
Description
UV Leak Detection Kit, Product Type UV Leak Detection Kit, Number of Pieces 1, Tools and Accessories Included R-1234yf Hose Coupler and Purge Fitting, EZ-Ject Dye Injector Assembly, Compatible Refrigerant Systems R-1234yf, Dyes Included 0.5 oz Cartridge of A/C Dye for R-1234yf/PAG, Features Works with Ez-Ject Dye Injector, Standards ISO 9001:2015
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATE SL DOT 4 1 L (705802)
- OTC Ball Joint Adapter Update Kit, GM (6732)
- MILTON INDUSTRIES Valve Cap (S-437)
- SMC DOT Fitting, Male Elbow, 1/4", 1/4" NPT (KV2L07-35S)
- TRACERLINE Universal Dye Cartridges (TP9860-P6)
- TRACERLINE UV Leak Detection Kit (TP9834-BX)
- TRACERLINE Service Tool, EZ-Shot A/C Dye, Steel (TP-9749)
- TRACERLINE UV Leak Detection Kit (TP9760-8)
- TRACERLINE Service Tool, Electronic Sniffer, Plastic (TP-9360)
- TRACERLINE UV Leak Detection Kit (TPUV93HD)
- HORIZON INDUSTRIES Soft-Tech 1-Ply Light Duty, Low Lint Wipes, 4.5 x 8.5 in. (8148)
- Tracerline Automotive Diagnostic & Testing Instruments