Shop All Automotive Diagnostic & Testing Instruments
Tracerline
UV Leak Detection Kit
Mfr # TP9812-BX
Zoro # G7999513
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Standards ISO 9001:2015
- Includes R-1234yf Adapter
- Product Type UV Leak Detection Kit
- Dyes Included (3) 0.25 oz Cartridges of Hybrid Vehicle/Ester A/C Dye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tracerline
- MFR # TP9812-BX
- Zoro # G7999513
- UPC # 00672059812240
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Details
Item | UV Leak Detection Kit |
Number of Pieces | 1 |
Standards | ISO 9001:2015 |
Includes | R-1234yf Adapter |
Product Type | UV Leak Detection Kit |
Dyes Included | (3) 0.25 oz Cartridges of Hybrid Vehicle/Ester A/C Dye |
Compatible Refrigerant Systems | R-1234yf |
Tools and Accessories Included | TP-9813 Solid-Brass, Swivel-Type R-134a Hybrid Coupler with Check Valve and Purge Fitting, R-1234yf Adapter, EZ-Ject Dye Injector Assembly |
Description
UV Leak Detection Kit, Product Type UV Leak Detection Kit, Number of Pieces 1, Tools and Accessories Included TP-9813 Solid-Brass, Swivel-Type R-134a Hybrid Coupler with Check Valve and Purge Fitting, R-1234yf Adapter, EZ-Ject Dye Injector Assembly, Compatible Refrigerant Systems R-1234yf, Dyes Included (3) 0.25 oz Cartridges of Hybrid Vehicle/Ester A/C Dye, Standards ISO 9001:2015
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRREX DC Heater, 48V, 900W (21EL65)
- PEERLESS 100 Series Differential Assembly, 3/4" Shaft, Axle 150 lbs output torque. 400lbs weight on diff (794571)
- QUICK PRODUCTS Quick Products QP-SBSBU Standard RV Bumper Support Bracket (QP-SBSBU)
- DORMAN Hd Ignition Switch, 901-5601 (901-5601)
- TRACERLINE UV Leak Detection Kit (TPOPUVP)
- TRACERLINE Universal Dye Cartridges (TP9870-P6)
- TRACERLINE UV Leak Detection Kit (TP9760-8)
- TRACERLINE UV Leak Detection Kit (TP9834-BX)
- TRACERLINE UV Leak Detection Kit (TPOPUV16)
- TRACERLINE Universal Dye Cartridges (TP9865-P6)
- ATEQ OBDII Tire Pressure Monitoring System Scan Tool (104100056)
- Tracerline Automotive Diagnostic & Testing Instruments