Shop All Automotive Diagnostic & Testing Instruments
Tracerline
UV Leak Detection Kit
Mfr # LF021
Zoro # G4330894
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 oz Coolant Dye, 1 oz Oil-Based Dye, 1 oz Universal A/C Dye, A/C Dye Syringe Injector, Carrying Case, Fluorescence-Enhancing Glasses, Purge Fitting, R-134a Hose/Coupler, UV Lamp
- Number of Pieces 3
- Product Type UV Leak Detection Kit
- Dyes Included 1 oz Bottle of Coolant Dye, 1 oz Bottle of Oil-Based Dye, 1 oz Bottle of A/C Dye
- Fluid Type Coolant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tracerline
- MFR # LF021
- Zoro # G4330894
- UPC # 00672050260217
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Details
Item | UV Leak Detection Kit |
Includes | 1 oz Coolant Dye, 1 oz Oil-Based Dye, 1 oz Universal A/C Dye, A/C Dye Syringe Injector, Carrying Case, Fluorescence-Enhancing Glasses, Purge Fitting, R-134a Hose/Coupler, UV Lamp |
Number of Pieces | 3 |
Product Type | UV Leak Detection Kit |
Dyes Included | 1 oz Bottle of Coolant Dye, 1 oz Bottle of Oil-Based Dye, 1 oz Bottle of A/C Dye |
Fluid Type | Coolant |
Tools and Accessories Included | A/C Dye Syringe Injector, Carrying Case, Fluorescence Enhancing Glasses, R-134a Hose Coupler and Purge Fitting, UV Lamp |
Compatible Refrigerant Systems | R-1234yf, R-134a |
Description
UV Leak Detection Kit, Product Type UV Leak Detection Kit, Number of Pieces 3, Tools and Accessories Included A/C Dye Syringe Injector, Carrying Case, Fluorescence Enhancing Glasses, R-134a Hose Coupler and Purge Fitting, UV Lamp, Compatible Refrigerant Systems R-1234yf, R-134a, Dyes Included 1 oz Bottle of Coolant Dye, 1 oz Bottle of Oil-Based Dye, 1 oz Bottle of A/C Dye, Fluid Type Coolant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Drum Funnel, Nonflammables (28680)
- SKF Shaft Seal, 1 x 1-15/16 x 1/4", CRW1, Nitrile (10104)
- PROTO Oil Filter Wrench, 2 7/8-3 1/4 In (J3007)
- BALDWIN FILTERS Air Filter, 12-9/16" H x 12-9/16" L (RS30242)
- TRACERLINE UV Leak Detection Kit (TP9890-BX)
- TRACERLINE UV Leak Detection Kit (TPOPUV17)
- TRACERLINE UV Flashlight (TPOPUV)
- TRACERLINE Universal Dye Cartridges (TP9860-P6)
- TRACERLINE UV Leak Detection Kit (TPUV93HD)
- TRACERLINE UV Leak Detection Kit (TPOPUVP)
- QUICKCABLE Commercial Hydrometer/Glass, PK10 (120152-010)
- Tracerline Automotive Diagnostic & Testing Instruments