Shop All UV Leak Detection
Tracerline
UV Leak Detection Dye, 8 oz. Size
Mfr # TP3825-8
Zoro # G7992556
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 8 oz
- Container Type Bottle
- Standards SAE J2297
- Size 8 oz
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tracerline
- MFR # TP3825-8
- Zoro # G7992556
- UPC # 00672056382586
- Country of Origin United States
- Category UV Leak Detection
Dimensions
Container Size | 8 oz |
Size | 8 oz |
Details
Item | Leak Detection Dye |
Container Type | Bottle |
Standards | SAE J2297 |
Color | Green |
Flash Point (F) | 40 Degrees to 100 Degrees |
Sub-Category | A/C Dye |
Viscosity @ 40 Deg C | 59.3 cSt |
Specific Gravity | 0.86 |
Viscosity @ 100 Deg C | 11.7 cSt |
Fluorescent | Fluorescent |
Product Form | Liquid |
Product Type | Leak Detection Dye |
Flash Point | 305 Degrees F |
Series | UV Flourescent |
Compatible Fluid Type | R-1234yf Refrigerant |
Description
Leak Detection Dye, Compatible Fluid Type R-1234yf Refrigerant, Series UV Flourescent, Container Type Bottle, Container Size 8 oz, Color Green, Standards SAE J2297, Product Type Leak Detection Dye, Flash Point 305 Degrees F, Fluorescent Fluorescent, Product Form Liquid, Specific Gravity 0.86, Viscosity @ 100 Deg C 11.7 cSt, Viscosity @ 40 Deg C 59.3 cSt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC Battery Tester, Carbon Pile, 500A (45115)
- KODIAK Digital Pressure Gauge, 0 to 145 psi, 1/8 in MNPT, Plastic, Black (KCDG158145)
- DWYER INSTRUMENTS Vacuum Transducer with Display (DPG-200)
- SCS Metal-In Static Shielding Bag, 9x12in (100912)
- TRACERLINE UV Leak Detection Dye, 0.03 oz. Size (TP3811-P3)
- TRACERLINE UV Leak Detection Dye, 16 oz. Size (TP3400-16)
- TRACERLINE UV Leak Detection Dye, 1 gal. Size (TP3400-1G)
- TRACERLINE UV Leak Detection Dye, 1 oz. Size (TP3400-1P24)
- TRACERLINE UV Leak Detection Dye, 32 oz. Size (TP3400-32)
- TRACERLINE UV Leak Detection Dye, 0.25 oz. Size (TP3820-P12)
- MEC Gas Leak Detector Low Temperature Pink Gallon (ME-LD2)
- Tracerline UV Leak Detection