Shop All UV Leak Detection
Tracerline
UV Leak Detection Dye, 8 oz. Size
Mfr # TP3320-8
Zoro # G7994875
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 8 oz
- Container Type Bottle
- Sub-Category A/C Dye
- Flash Point (F) 40 Degrees to 100 Degrees
- Size 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tracerline
- MFR # TP3320-8
- Zoro # G7994875
- UPC # 00672056332086
- Country of Origin United States
- Category UV Leak Detection
Dimensions
Container Size | 8 oz |
Size | 8 oz |
Details
Item | Leak Detection Dye |
Container Type | Bottle |
Sub-Category | A/C Dye |
Flash Point (F) | 40 Degrees to 100 Degrees |
Color | White |
Compatible Fluid Type | Oil-Based Fluids |
Fluorescent | Fluorescent |
Product Form | Liquid |
Boiling Point | 392 Degrees F |
Product Type | Leak Detection Dye |
Series | UV Flourescent |
Viscosity @ 40 Deg C | 20.5 cSt |
Flash Point | 200 Degrees F |
Specific Gravity | 0.96 |
Description
Leak Detection Dye, Compatible Fluid Type Oil-Based Fluids, Series UV Flourescent, Container Type Bottle, Container Size 8 oz, Color White, Standards Not Applicable, Product Type Leak Detection Dye, Boiling Point 392 Degrees F, Flash Point 200 Degrees F, Fluorescent Fluorescent, Product Form Liquid, Specific Gravity 0.96, Viscosity @ 40 Deg C 20.5 cSt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2.5", 30/0/15psi, 1/4"Low Mt, SS (PRO-301L-254CB-01)
- B&K PRECISION Bench Multimeter, 4 1/2 Digit, True RMS (2831E)
- DWYER INSTRUMENTS Static Pressure Fitting, 316SS CleanRoom (A-414)
- MILWAUKEE TOOL Fork Meter for HVAC/R (NIST) (2206-20NST)
- TRACERLINE UV Leak Detection Dye, 1 oz. Size (TP3400-1P24)
- TRACERLINE UV Leak Detection Dye, 1 gal. Size (TP3400-1G)
- TRACERLINE UV Leak Detection Dye, 8 oz. Size (TP3820-8)
- TRACERLINE UV Leak Detection Dye, 1 oz. Size (TP3820-1P6)
- TRACERLINE UV Leak Detection Dye, 16 oz. Size (TP3400-16)
- TRACERLINE UV Leak Detection Dye, 1 oz. Size (TP3320-1P6)
- BACHARACH 3015-0103 Battery Pack (3015-0103)
- Tracerline UV Leak Detection