Shop All UV Leak Detection
Tracerline
UV Leak Detection Dye, 5 oz. Size
Mfr # TP32EHD-5
Zoro # G7991795
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 oz
- Color Green
- Standards SAE J2297
- Size 5 oz
- Container Type Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tracerline
- MFR # TP32EHD-5
- Zoro # G7991795
- UPC # 00672053258457
- Country of Origin United States
- Category UV Leak Detection
Dimensions
Container Size | 5 oz |
Size | 5 oz |
Details
Item | Leak Detection Dye |
Color | Green |
Standards | SAE J2297 |
Container Type | Pouch |
Features | Specifically Developed for Hybrid Vehicle/Ester Systems |
Sub-Category | A/C Dye |
Flash Point (F) | 40 Degrees to 100 Degrees |
Series | Hybrid Vehicle |
Flash Point | 40 Degrees F |
Product Type | Leak Detection Dye |
Compatible Fluid Type | R-1234yf Refrigerant, R-134a Refrigerant |
Fluorescent | Fluorescent |
Description
Leak Detection Dye, Compatible Fluid Type R-1234yf Refrigerant, R-134a Refrigerant, Series Hybrid Vehicle, Container Type Pouch, Container Size 5 oz, Color Green, Standards SAE J2297, Product Type Leak Detection Dye, Features Specifically Developed for Hybrid Vehicle/Ester Systems, Flash Point 40 Degrees F, Fluorescent Fluorescent
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Dial Thermometer, 10 to 290 deg. C (30EI60R)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NFZ7)
- FLUKE Communication Cable For Fluke 754 HART (754HCC)
- DICKSON Steam Pressure Pigtail (A792)
- TRACERLINE UV Leak Detection Dye, 0.03 oz. Size (TP3811-P3)
- TRACERLINE UV Leak Detection Dye, 16 oz. Size (TP3400-16)
- TRACERLINE UV Leak Detection Dye, 1 oz. Size (TP3320-1P6)
- TRACERLINE UV Leak Detection Dye, 1 oz. Size (TP3400-1P24)
- TRACERLINE UV Leak Detection Dye, 32 oz. Size (TP3400-32)
- TRACERLINE UV Leak Detection Dye, 8 oz. Size (TP3320-8)
- HONEYWELL Replacement Sensor (SR-H1-1S)
- Tracerline UV Leak Detection