Shop All UV Leak Detection
Tracerline
UV Leak Detection Dye, 1 gal. Size
Mfr # TP3400-1G
Zoro # G7996914
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 gal
- Container Type Pail
- Flash Point (F) 40 Degrees to 100 Degrees
- Sub-Category A/C Dye
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tracerline
- MFR # TP3400-1G
- Zoro # G7996914
- UPC # 00672053400177
- Country of Origin United States
- Category UV Leak Detection
Dimensions
Container Size | 1 gal |
Size | 1 gal |
Details
Item | Leak Detection Dye |
Container Type | Pail |
Flash Point (F) | 40 Degrees to 100 Degrees |
Sub-Category | A/C Dye |
Color | Green |
Compatible Fluid Type | Oil-Based Fluids |
Specific Gravity | 0.95 |
Product Type | Leak Detection Dye |
Viscosity @ 100 Deg C | 3.8 cSt |
Flash Point | 267.8 Degrees F |
Series | UV Flourescent |
Fluorescent | Fluorescent |
Viscosity @ 40 Deg C | 17.4 cSt |
Product Form | Liquid |
Description
Leak Detection Dye, Compatible Fluid Type Oil-Based Fluids, Series UV Flourescent, Container Type Pail, Container Size 1 gal, Color Green, Standards Not Applicable, Product Type Leak Detection Dye, Flash Point 267.8 Degrees F, Fluorescent Fluorescent, Product Form Liquid, Specific Gravity 0.95, Viscosity @ 100 Deg C 3.8 cSt, Viscosity @ 40 Deg C 17.4 cSt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO CERT 20, 32, 50, 70, 88F, S63F (ACC063FBLSFC)
- TRANSFORMING TECHNOLOGIES ComfortGEL Washable ESD Anti-Fatigue Mat, 60" x 36", Black (FM66036BK)
- GRAPHIC CONTROLS Chart, 9.938 In, -50 to 75, 7 Day, PK100 (PW 00214712)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L160#)
- TRACERLINE UV Leak Detection Dye, 8 oz. Size (TP3820-8)
- TRACERLINE UV Leak Detection Dye, 1 oz. Size (TP3320-1P6)
- TRACERLINE UV Leak Detection Dye, 1 oz. Size (TP3400-1P24)
- TRACERLINE UV Leak Detection Dye, 0.25 oz. Size (TP3820-P12)
- TRACERLINE UV Leak Detection Dye, 8 oz. Size (TP3320-8)
- TRACERLINE UV Leak Detection Dye, 16 oz. Size (TP3400-16)
- SPECTROLINE Fluorescent Leak Detection Dye (SPE-GS1E-CS)
- Tracerline UV Leak Detection