Shop All Automotive Diagnostic & Testing Instruments
This Product is Discontinued
Tracerline
UV Flashlight, for AC, Oil, Coolant Leaks (Discontinued)
Mfr # TP-8610CS
Zoro # G6420377
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Vehicle Diagnostics
- Operating Range 25 ft
- Used For Detecting Automotive A/C, Oil and Coolant Leaks
- Material Aluminum, Brass, Plastic, Polyester, Rubber
- Standards CE certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tracerline
- MFR # TP-8610CS
- Zoro # G6420377
- UPC # 672052277091
- Country of Origin Taiwan, Province of China
- Category Automotive Diagnostic & Testing Instruments
Details
Item | UV Flashlight |
Application | Vehicle Diagnostics |
Operating Range | 25 ft |
Used For | Detecting Automotive A/C, Oil and Coolant Leaks |
Material | Aluminum, Brass, Plastic, Polyester, Rubber |
Standards | CE certified |
Includes | (3) AAA Batteries, Belt Holder, UV Glasses |
Number of Pieces | 4 |
Type | Leak Detectors Light |
For Use On | Vehicles |
Features | Violet Leak Detection Light |
Testing Application | Vehicle Diagnostics |
Tool Type | Leak Detector UV Flashlight |
Description
UV Flashlight, Tool Type Leak Detector UV Flashlight, Testing Application Vehicle Diagnostics, Material Aluminum, Brass, Plastic, Polyester, Rubber, Number of Pieces 4, Features Violet Leak Detection Light, Includes (3) AAA Batteries, Belt Holder, UV Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.