Shop All Automotive Diagnostic & Testing Instruments
Tracerline
UV Dye Injection Kit
Mfr # TP9790-BX
Zoro # G4327184
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Container Type Cartridge
- Includes Dye Cartridge, R-1234yf Adapter
- Product Type UV Leak Detection Kit
- Compatible Refrigerant Systems R-1234yf, R-134a
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tracerline
- MFR # TP9790-BX
- Zoro # G4327184
- UPC # 00672059790241
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Container Size | 8 oz |
Details
Item | UV Dye Injection Kit |
Number of Pieces | 6 |
Container Type | Cartridge |
Includes | Dye Cartridge, R-1234yf Adapter |
Product Type | UV Leak Detection Kit |
Compatible Refrigerant Systems | R-1234yf, R-134a |
Dyes Included | 8 oz Cartridge of A/C Dye |
Tools and Accessories Included | Caulking Gun-Style Dye Injector Assembly, R-134a Hose Coupler with BigEZ Adapter and Purge Fitting, R-1234yf Adapter |
Description
UV Dye Injection Kit, Product Type UV Leak Detection Kit, Number of Pieces 6, Tools and Accessories Included Caulking Gun-Style Dye Injector Assembly, R-134a Hose Coupler with BigEZ Adapter and Purge Fitting, R-1234yf Adapter, Compatible Refrigerant Systems R-1234yf, R-134a, Container Size 8 oz, Container Type Cartridge, Dyes Included 8 oz Cartridge of A/C Dye
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS Ultra 100 Watt Compact Siren Speaker (ULS-100)
- WEATHERTECH No Drill Mud Flaps, Black, 110065-120065 (110065-120065)
- LITTLE TREES Car Air Freshener (U1P-10433-144)
- SURTRACK AXLE Cv Axle Shaft, Ho-8268 (HO-8268)
- TRACERLINE Universal Dye Cartridges (TP9860-P6)
- TRACERLINE UV Leak Detection Kit (TP9792-BX)
- TRACERLINE UV Flashlight (TPOPUV)
- TRACERLINE UV Leak Detection Kit (TPOPUV16)
- TRACERLINE Universal Dye Cartridges (TP9835-P3)
- TRACERLINE UV Leak Detection Kit (TPOPUV17)
- UVIEW Gauge For Cooling System Tester (983700)
- Tracerline Automotive Diagnostic & Testing Instruments