Shop All Automotive Diagnostic & Testing Instruments
Tracerline
Universal Dye Cartridges
Mfr # TP9875-P6
Zoro # G7996126
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Cartridge
- Features Works with Ez-Ject Dye Injector
- Standards ISO 9001:2015
- Number of Pieces 6
- Product Type A/C Dye Refill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tracerline
- MFR # TP9875-P6
- Zoro # G7996126
- UPC # 00672059875665
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Container Size | 0.25 oz |
Details
Item | Universal Dye Cartridges |
Container Type | Cartridge |
Features | Works with Ez-Ject Dye Injector |
Standards | ISO 9001:2015 |
Number of Pieces | 6 |
Product Type | A/C Dye Refill |
Flash Point | 305 Degrees F |
Compatible Refrigerant Systems | R-1234yf, R-134a |
Dyes Included | (6) 0.25 oz Cartridge of A/C Dye for Universal/Ester |
Description
Universal Dye Cartridges, Product Type A/C Dye Refill, Number of Pieces 6, Tools and Accessories Included Not Applicable, Compatible Refrigerant Systems R-1234yf, R-134a, Container Size 0.25 oz, Container Type Cartridge, Dyes Included (6) 0.25 oz Cartridge of A/C Dye for Universal/Ester, Features Works with Ez-Ject Dye Injector, Flash Point 305 Degrees F, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING BACKUP LAMP- KIT (62231+92420+67010) (62251)
- ELECTRONIC SPECIALTIES LOAD PRO&FUNDAMENTAL BUNDLE ELECTRICAL (ES181)
- A & I PRODUCTS Gasket, Differential Center Housing Side Cover 8" x8" x1" (A-9N4131)
- BALDWIN FILTERS Air Filter, 5-13/32 x 12-31/32 in. (RS4578)
- TRACERLINE UV Leak Detection Kit (TPOPUV17)
- TRACERLINE UV Leak Detection Kit (TP9760-8)
- TRACERLINE UV Leak Detection Kit (TP9792-BX)
- TRACERLINE Universal Dye Cartridges (TP9860-P6)
- TRACERLINE UV Leak Detection Kit (TP9890-BX)
- TRACERLINE UV Leak Detection Kit (LF021)
- STEELMAN Electric Stethoscope (06800)
- Tracerline Automotive Diagnostic & Testing Instruments