Shop All Automotive Diagnostic & Testing Instruments
Tracerline
Universal Dye Cartridges
Mfr # TP9835-P3
Zoro # G7995268
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 9001:2015
- Number of Pieces 3
- Features Works with Ez-Ject Dye Injector
- Container Type Cartridge
- Product Type A/C Dye Refill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tracerline
- MFR # TP9835-P3
- Zoro # G7995268
- UPC # 00672059835638
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Container Size | 0.25 oz |
Details
Item | Universal Dye Cartridges |
Standards | ISO 9001:2015 |
Number of Pieces | 3 |
Features | Works with Ez-Ject Dye Injector |
Container Type | Cartridge |
Product Type | A/C Dye Refill |
Dyes Included | (3) 0.25 oz Cartridge of A/C Dye for R-1234yf/PAG |
Compatible Refrigerant Systems | R-1234yf |
Description
Universal Dye Cartridges, Product Type A/C Dye Refill, Number of Pieces 3, Tools and Accessories Included Not Applicable, Compatible Refrigerant Systems R-1234yf, Container Size 0.25 oz, Container Type Cartridge, Dyes Included (3) 0.25 oz Cartridge of A/C Dye for R-1234yf/PAG, Features Works with Ez-Ject Dye Injector, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST EXHAUST CLAMP (PR-EACH/BX-10) (33272)
- BALDWIN FILTERS Water Sensor Filter, Length 9 3/16 In (PF1291)
- CURT Echo Brake Controller Manual Override Button (51189)
- MARTIN SPROCKET & GEAR Torque Limiter Clutch, TT50BS 1 (TT50BS 1)
- TRACERLINE UV Leak Detection Kit (TPUV93HD)
- TRACERLINE UV Leak Detection Kit (TPOPUV17)
- TRACERLINE Universal Dye Cartridges (TP9870-P6)
- TRACERLINE UV Leak Detection Kit (TP9792-BX)
- TRACERLINE UV Flashlight (TPOPUV)
- TRACERLINE Universal Dye Cartridges (TP9860-P6)
- COVIDIEN Syringe Only, Standard, 10 mL, Luer Lock Tip (1181200777K)
- Tracerline Automotive Diagnostic & Testing Instruments