Shop All Automotive Diagnostic & Testing Instruments
Tracerline
Universal Dye Cartridges
Mfr # TP9825-P3
Zoro # G7997562
product price: $75.45
/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Standards ISO 9001:2015
- Container Type Cartridge
- Features Works with Ez-Ject Dye Injector
- Product Type A/C Dye Refill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tracerline
- MFR # TP9825-P3
- Zoro # G7997562
- UPC # 00672059825639
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Container Size | 0.5 oz |
Details
Item | Universal Dye Cartridges |
Number of Pieces | 3 |
Standards | ISO 9001:2015 |
Container Type | Cartridge |
Features | Works with Ez-Ject Dye Injector |
Product Type | A/C Dye Refill |
Dyes Included | (3) 0.5 oz Cartridge of A/C Dye for R-1234yf/PAG |
Compatible Refrigerant Systems | R-134a |
Description
Universal Dye Cartridges, Product Type A/C Dye Refill, Number of Pieces 3, Tools and Accessories Included Not Applicable, Compatible Refrigerant Systems R-134a, Container Size 0.5 oz, Container Type Cartridge, Dyes Included (3) 0.5 oz Cartridge of A/C Dye for R-1234yf/PAG, Features Works with Ez-Ject Dye Injector, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 6-Pc Noid Light Set Noid Light Kit, W89500 (W89500)
- J-B WELD JB WELD AUTO ADHSE .85OZ (50139)
- WAI GLOBAL Alternator, ALTMI IRIF 12V 50A, 50 Amp12 Volt, CW, 1Groove Pulley (12558N)
- WALKER EXHAUST Exhaust Muffler, 17197 (17197)
- TRACERLINE Universal Dye Cartridges (TP9870-P6)
- TRACERLINE Service Tool, Electronic Sniffer, Plastic (TP-9360)
- TRACERLINE UV Leak Detection Kit (TP9792-BX)
- TRACERLINE UV Leak Detection Kit (TPOPUVP)
- TRACERLINE Universal Dye Cartridges (TP9865-P6)
- TRACERLINE UV Flashlight (TPOPUV)
- ASSOCIATED EQUIPMENT Meter For 6002B (605204)
- Tracerline Automotive Diagnostic Tools