Shop All Automotive Diagnostic & Testing Instruments
Tracerline
Universal Dye Cartridges
Mfr # TP9725-8
Zoro # G7994665
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 9001:2015
- Number of Pieces 6
- Container Type Cartridge
- Product Type A/C Dye Refill
- Flash Point 305 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tracerline
- MFR # TP9725-8
- Zoro # G7994665
- UPC # 00672056972589
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Container Size | 8 oz |
Details
Item | Universal Dye Cartridges |
Standards | ISO 9001:2015 |
Number of Pieces | 6 |
Container Type | Cartridge |
Product Type | A/C Dye Refill |
Flash Point | 305 Degrees F |
Compatible Refrigerant Systems | R-1234yf |
Dyes Included | 8 oz Cartridge of A/C Dye |
Description
Universal Dye Cartridges, Product Type A/C Dye Refill, Number of Pieces 6, Tools and Accessories Included Not Applicable, Compatible Refrigerant Systems R-1234yf, Container Size 8 oz, Container Type Cartridge, Dyes Included 8 oz Cartridge of A/C Dye, Flash Point 305 Degrees F, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3005.3380 Aluminum Pontoon/Dock Ladder - 4-Step (3005.3380)
- OMEGALIFT Hydraulic Bottle Jack, Air/Manual, 30 tons (18302C)
- HTI Hi-Buff Double Sided Wool Blend Polishing Pad - 8" (HB 711)
- LUMAPRO Miniature Lamp, 1821, 5.0W, T3 1/4, 28V, PK10 (1821-10PK)
- TRACERLINE UV Leak Detection Kit (TPOPUV16)
- TRACERLINE UV Leak Detection Kit (TPUV93HD)
- TRACERLINE Universal Dye Cartridges (TP9865-P6)
- TRACERLINE UV Leak Detection Kit (TPOPUVP)
- TRACERLINE UV Leak Detection Kit (TP9834-BX)
- TRACERLINE UV Flashlight (TPOPUV)
- INTEGRATED SUPPLY NETWORK Innovative Products Of America Smart Mutt Trailer Tester for Commercial Trailers - 9007A (IPA9007A)
- Tracerline Automotive Diagnostic Tools