Shop All AC & Refrigeration Accessories
Tracerline
Universal A/C Dye, 1/4 oz.
Mfr # TP3840-P12
Zoro # G4427360
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4 oz
- Application Automotive Leak Detection
- Container Size 0.25 oz
- Container Type Bottle
- Product Type A/C Dye Refill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tracerline
- MFR # TP3840-P12
- Zoro # G4427360
- UPC # 00672058406129
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 1/4 oz |
Container Size | 0.25 oz |
Details
Application | Automotive Leak Detection |
Item | Universal A/C Dye |
Container Type | Bottle |
Product Type | A/C Dye Refill |
Dyes Included | (12) 0.25 oz Bottles of A/C Dye for Universal/Ester |
Compatible Refrigerant Systems | R-1234yf, R-134a |
Number of Pieces | 12 |
Description
Universal A/C Dye, Product Type A/C Dye Refill, Number of Pieces 12, Tools and Accessories Included Not Applicable, Compatible Refrigerant Systems R-1234yf, R-134a, Container Size 0.25 oz, Container Type Bottle, Dyes Included (12) 0.25 oz Bottles of A/C Dye for Universal/Ester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Valve (700-057)
- KING ELECTRIC Thermostat Sp 120/208 /240-22A & 277V-18A White (K101)
- SCHNEIDER ELECTRIC Actuator, On/Off, 24V (AG13A020)
- HEIL QUAKER /ICP 1053553 Heat Pump 2 Speed Fan (1053553)
- TRACERLINE Leak Detection Dye, Automotive, 1 oz, PK6 (TP-3900-0601)
- TRACERLINE Universal A/C Dye, 8 oz. (TP3840-8)
- TRACERLINE Leak Detection Dye, Automotive, Heavy-Duty (TP-3900-0008)
- TRACERLINE Yellow Fluorescent Leak Detection Dye (TP-3380-0008)
- NU-CALGON Ice Machine Cleaner, 8 oz., Clear (4207-47)
- FJC Estercool Oil, Dye, 1 qt. (2445)
- ROBINAIR Oil Injector, 13/16" W x 12-29/32" L (18490)
- Tracerline AC & Refrigeration Accessories