Shop All Automotive Diagnostic & Testing Instruments
This Product is Discontinued
Tracerline
Service Tool, Oil and Coolant Dye Kit (Discontinued)
Mfr # TP-8657HD
Zoro # G0064167
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Plastic, Steel and Oil
- Displays 4-Color Case Label
- Features Coolant System, Oil System
- Application Automatic Transmission and Coolant Systems, Diesel Engine Oil, Diesel Fuel, Heavy-Duty R-12 or R-134a A/C, Power Steering
- Type Fluorescent A/C, Oil and Coolant Dye Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tracerline
- MFR # TP-8657HD
- Zoro # G0064167
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Details
Item | Heavy Duty A/C UV Leak Detection Kit |
Material | Plastic, Steel and Oil |
Displays | 4-Color Case Label |
Features | Coolant System, Oil System |
Application | Automatic Transmission and Coolant Systems, Diesel Engine Oil, Diesel Fuel, Heavy-Duty R-12 or R-134a A/C, Power Steering |
Type | Fluorescent A/C, Oil and Coolant Dye Kit |
Operating Range | Inspection Range of 20 ft or More |
Includes | (2) EZ-Ject Universal A/C Dye Cartridges, 8 oz Coolant Dye, 8 oz Oil Dye, EZ-Ject A/C Dye Injector, Fluorescence-Enhancing Glasses, Glo-Away Dye Cleaner, Opti-Pro Plus True UV Rechargeable Leak Detection Lamp, Rugged Carrying Case |
Standards | SAEJ2297 |
Used For | Detecting Heavy-Duty A/C, Oil and Coolant Leaks |
For Use On | Heavy-Duty and Off-Road Trucks and Buses |
Number of Pieces | 1 |
Product Type | UV Leak Detection Kit |
Description
Heavy Duty A/C UV Leak Detection Kit, Product Type UV Leak Detection Kit, Number of Pieces 1, Features Coolant System, Oil System, Standards SAEJ2297
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.