Shop All Automotive Diagnostic & Testing Instruments
This Product is Discontinued
Tracerline
Service Tool, Leak Detection Lamp (Discontinued)
Mfr # TP-8620CS
Zoro # G0064261
This Product is Discontinued
Key Features
- Application Automotive Fluorescent Leak Detection
- Type Fluorescent Leak Detection Lamp
- Material Steel
- Includes Fluorescence-Enhancing Glasses
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tracerline
- MFR # TP-8620CS
- Zoro # G0064261
- Country of Origin Taiwan, Province of China
- Category Automotive Diagnostic & Testing Instruments
Details
Item | Automotive Service Tool |
Application | Automotive Fluorescent Leak Detection |
Type | Fluorescent Leak Detection Lamp |
Material | Steel |
Includes | Fluorescence-Enhancing Glasses |
Number of Pieces | 1 |
For Use With | All Green Fluorescent Dyes |
Description
Automotive Service Tool, Application Automotive Fluorescent Leak Detection, Material Steel, For Use With All Green Fluorescent Dyes, Number of Pieces 1, Includes Fluorescence-Enhancing Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.