Shop All Automotive Diagnostic & Testing Instruments
This Product is Discontinued
Tracerline
Service Tool, Leak Detection Lamp, Steel (Discontinued)
Mfr # TP-8655
Zoro # G0064270
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 1
- Material Steel
- Application Automotive and Heavy-Duty Fluorescent Leak Detection
- Includes AC Charger, Fluorescence-Enhancing Glasses
- Type Fluorescent Leak Detection Lamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tracerline
- MFR # TP-8655
- Zoro # G0064270
- Country of Origin Unknown
- Category Automotive Diagnostic & Testing Instruments
Details
Item | Automotive and Heavy-Duty Service Tool |
Number of Pieces | 1 |
Material | Steel |
Application | Automotive and Heavy-Duty Fluorescent Leak Detection |
Includes | AC Charger, Fluorescence-Enhancing Glasses |
Type | Fluorescent Leak Detection Lamp |
For Use With | All Green Fluorescent Dyes |
Description
Automotive and Heavy-Duty Service Tool, Application Automotive and Heavy-Duty Fluorescent Leak Detection, Material Steel, For Use With All Green Fluorescent Dyes, Number of Pieces 1, Includes AC Charger, Fluorescence-Enhancing Glasses
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.