Shop All Automotive Diagnostic & Testing Instruments
This Product is Discontinued
Tracerline
Service Tool, Fluorescent A/C Dye (Discontinued)
Mfr # TP-9870CS
Zoro # G0064191
This Product is Discontinued
Key Features
- For Use On Automobiles and Heavy-Duty A/C Systems
- Used For Detecting Automotive A/C Leaks
- Includes Fluorescent AC Dye
- Displays Clamshelled
- Type Fluorescent A/C Dye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tracerline
- MFR # TP-9870CS
- Zoro # G0064191
- Country of Origin Unknown
- Category Automotive Diagnostic & Testing Instruments
Details
Item | Automotive and Heavy-Duty Service Tool |
For Use On | Automobiles and Heavy-Duty A/C Systems |
Used For | Detecting Automotive A/C Leaks |
Includes | Fluorescent AC Dye |
Displays | Clamshelled |
Type | Fluorescent A/C Dye |
Operating Range | Variable Depending On Size of The Leak |
Features | Co-Solvent Free, Prefilled |
Material | Plastic and Oil |
Application | Automotive and Heavy-Duty R-12 or R-134a A/C Systems |
Number of Pieces | 1 |
Standards | SAEJ2297 |
Description
Automotive and Heavy-Duty Service Tool, Number of Pieces 1, Features Co-Solvent Free, Prefilled, Standards SAEJ2297
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.