Shop All Automotive Diagnostic & Testing Instruments
This Product is Discontinued
Tracerline
Service Tool, Fluorescent A/C Dye Kit (Discontinued)
Mfr # TP-8616
Zoro # G0064185
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 1
- Operating Range Inspection Range of 15 ft or More
- Used For Detecting Automotive A/C Leaks
- Displays 4-Color Case Label
- Includes 8 oz Bigez Universal AC Dye Cartridge, 8 oz Glo-Away Dye Cleaner, EZ-Shot A/C Dye Injection Gun, Fluorescence-Enhancing Glasses, Opti-Pro True UV Leak Detection Lamp, Rugged Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tracerline
- MFR # TP-8616
- Zoro # G0064185
- Country of Origin Unknown
- Category Automotive Diagnostic & Testing Instruments
Details
Item | Automotive A/C UV Leak Detection Kit |
Number of Pieces | 1 |
Operating Range | Inspection Range of 15 ft or More |
Used For | Detecting Automotive A/C Leaks |
Displays | 4-Color Case Label |
Includes | 8 oz Bigez Universal AC Dye Cartridge, 8 oz Glo-Away Dye Cleaner, EZ-Shot A/C Dye Injection Gun, Fluorescence-Enhancing Glasses, Opti-Pro True UV Leak Detection Lamp, Rugged Carrying Case |
Type | Fluorescent A/C Dye Kit |
Application | Automotive R-12 or R-134a A/C Systems |
Material | Plastic, Steel and Oil |
For Use On | Automobiles and Light Duty Trucks |
Features | Co-Solvent Free, Prefilled |
Standards | SAEJ2297 |
Product Type | UV Leak Detection Kit |
Description
Automotive A/C UV Leak Detection Kit, Product Type UV Leak Detection Kit, Number of Pieces 1, Features Co-Solvent Free, Prefilled, Standards SAEJ2297
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.