Shop All Automotive Diagnostic & Testing Instruments
Tracerline
Service Tool, EZ-Shot A/C Dye, Steel
Mfr # TP-9749
Zoro # G0064228
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive
- Type EZ-Shot A/C Dye and Oil Injector
- Material Steel
- For Use With Caulking Gun-Style Dye Injector Assembly
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tracerline
- MFR # TP-9749
- Zoro # G0064228
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Details
Item | Automotive Service Tool |
Application | Automotive |
Type | EZ-Shot A/C Dye and Oil Injector |
Material | Steel |
For Use With | Caulking Gun-Style Dye Injector Assembly |
Number of Pieces | 1 |
Tool Type | Caulking Gun-Style Dye Injector Assembly |
Description
Automotive Service Tool, Tool Type Caulking Gun-Style Dye Injector Assembly, Application Automotive, For Use With Caulking Gun-Style Dye Injector Assembly, Material Steel, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Male Elbow, 1/8-27, 5/32 In Tube Sz (1869X2.5)
- BEDSLIDE 7"X44" 2Pc Bedbin Kit Over The Wheel Wells, BSA-SKB (BSA-SKB)
- FLEX NORTH AMERICA Polishing Pad, 2" Size, Foam, Black (555145)
- GATES Regular Locking Fuel Cap, 31691 (31691)
- TRACERLINE UV Leak Detection Kit (TPUV93HD)
- TRACERLINE UV Flashlight (TPOPUV)
- TRACERLINE Universal Dye Cartridges (TP9835-P3)
- TRACERLINE Universal Dye Cartridges (TP9860-P6)
- TRACERLINE UV Leak Detection Kit (LF021)
- TRACERLINE UV Leak Detection Kit (TPOPUV17)
- BOSCH Mechnical Oil Pressure Gauge, Black, 2" (SP0F000052)
- Tracerline Automotive Diagnostic & Testing Instruments