Shop All Automotive Diagnostic & Testing Instruments
This Product is Discontinued
Tracerline
Service Tool, Electronic Sniffer (Discontinued)
Mfr # TP-9363
Zoro # G0064200
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 1
- For Use On Butane and Other Hazardous Gases, Ethane, Ethanol, Gasoline, Methane, Methanol, Natural Gas, Propane
- Features Auto-Zeroing
- Used For Detecting Combustible Gas Leaks
- Type Electronic Sniffer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tracerline
- MFR # TP-9363
- Zoro # G0064200
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Details
Item | Combustible Gas Leak Detector |
Number of Pieces | 1 |
For Use On | Butane and Other Hazardous Gases, Ethane, Ethanol, Gasoline, Methane, Methanol, Natural Gas, Propane |
Features | Auto-Zeroing |
Used For | Detecting Combustible Gas Leaks |
Type | Electronic Sniffer |
Application | CNG Vehicles, Storage Tanks |
Includes | (2) D Cell Batteries, Protective Carrying Case, Sensor |
Operating Range | Variable Depending On Size of The Leak |
Material | Plastic |
Description
Combustible Gas Leak Detector, Includes (2) D Cell Batteries, Protective Carrying Case, Sensor, Features Auto-Zeroing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.