Shop All Automotive Diagnostic & Testing Instruments
This Product is Discontinued
Tracerline
Pressurized Leak Detector kit, 7 pcs. (Discontinued)
Mfr # TP-9367
Zoro # G6420331
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Vehicle Diagnostics
- Material Aluminum, Brass, Plastic, Rubber
- Standards CE Certified
- Type Scan Tool
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tracerline
- MFR # TP-9367
- Zoro # G6420331
- UPC # 672052272942
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Details
Item | Pressurized Leak Detector kit |
Application | Vehicle Diagnostics |
Material | Aluminum, Brass, Plastic, Rubber |
Standards | CE Certified |
Type | Scan Tool |
Number of Pieces | 7 |
Used For | Detecting Air Brakes, Compressed Air, Vacuum Leaks, Non-Pressurized Leaks, Locate Mechanical Problems |
For Use On | Vehicles |
Operating Range | 36,000 Hz to 44,000 Hz |
Includes | (2) D Cell Batteries, Air Probe, Carrying Case, Contact Probe, Headphones, Ultrasonic Diagnostic Receiver, Ultrasonic Emitter |
Features | Heavy-Duty Tool, Heterodyne Circuitry |
Description
Pressurized Leak Detector kit, Includes (2) D Cell Batteries, Air Probe, Carrying Case, Contact Probe, Headphones, Ultrasonic Diagnostic Receiver, Ultrasonic Emitter, Standards CE Certified, Features Heavy-Duty Tool, Heterodyne Circuitry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.