Shop All Greases & Lubricants
This Product is Discontinued
Tracerline
PAG Lubricant/Dye Bottle Green (Discontinued)
Mfr # TD100PQ
Zoro # G0071550
This Product is Discontinued
Key Features
- Size 32 oz
- Container Type Bottle
- Viscosity (SUS @ 100 F) 100 SUS
- Application R-134a A/C Systems
- For Use With Tracerline Fluorescent Leak Detection Lamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tracerline
- MFR # TD100PQ
- Zoro # G0071550
- Country of Origin Unknown
- Category Greases & Lubricants
Dimensions
Size | 32 oz |
Container Size | 32 oz |
Details
Item | PAG Lubricant/Dye |
Container Type | Bottle |
Viscosity (SUS @ 100 F) | 100 SUS |
Application | R-134a A/C Systems |
For Use With | Tracerline Fluorescent Leak Detection Lamps |
Type | Fluorescent A/C |
Appearance | Liquid |
Color | Green |
Viscosity @ 100 Deg F | 100 SUS |
Description
PAG Lubricant/Dye, Container Type Bottle, Container Size 32 oz, Color Green, Viscosity @ 100 Deg F 100 SUS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.