Shop All Automotive Diagnostic & Testing Instruments
This Product is Discontinued
Tracerline
Leak Detector, w/Syringe A/C Dye Injector (Discontinued)
Mfr # TP-8621
Zoro # G6420395
This Product is Discontinued
Key Features
- Standards CE Certified
- Application Vehicle Diagnostics
- Operating Range 2 ft
- Number of Pieces 8
- Used For Detecting Automotive A/C, Oil and Coolant Leaks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tracerline
- MFR # TP-8621
- Zoro # G6420395
- UPC # 672052250452
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Details
Item | Leak Detector |
Standards | CE Certified |
Application | Vehicle Diagnostics |
Operating Range | 2 ft |
Number of Pieces | 8 |
Used For | Detecting Automotive A/C, Oil and Coolant Leaks |
Type | Leak Starter Kit |
Features | Cordless High-Intensity 6-LED Blue Light Leak Detection |
For Use On | Vehicles |
Includes | 1 oz A/C Fluoro-Lite Leak Detector Bottle, 1 oz Dye-Lite Engine Coolant Bottle, Caring Case, Dye Cleaner, Flashlight, R-12 Purge Fitting, R-134a Hose/Coupler, Syringe A/C Dye Injector Assembly, UV Glasses |
Material | Aluminum, Brass, Plastic, Rubber |
Description
Leak Detector, Number of Pieces 8, Features Cordless High-Intensity 6-LED Blue Light Leak Detection, Standards CE Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.