Shop All AC & Refrigeration Accessories
This Product is Discontinued
Tracerline
Leak Detection Tracer Dye, Automotive, Heavy-Duty, Dark (Discontinued)
Mfr # TP-3400-0008
Zoro # G0064377
This Product is Discontinued
Key Features
- Type Fluorescent Oil Dye
- Size 8 oz
- For Use With Tracerline Fluorescent Leak Detection Lamps
- Application Engine Oil (Gasoline and Diesel), Fuel (Gasoline and Diesel), Power Steering and Automatic Transmission
- Color Yellow/Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tracerline
- MFR # TP-3400-0008
- Zoro # G0064377
- Country of Origin Unknown
- Category AC & Refrigeration Accessories
Dimensions
Size | 8 oz |
Container Size | 8 oz |
Details
Type | Fluorescent Oil Dye |
For Use With | Tracerline Fluorescent Leak Detection Lamps |
Application | Engine Oil (Gasoline and Diesel), Fuel (Gasoline and Diesel), Power Steering and Automatic Transmission |
Color | Yellow/Green |
Item | Automotive and Heavy-Duty Service Tool |
Appearance | Dark |
Sub-Category | Oil Dye |
Dilution Ratio | 1/2 oz Per Vehicle (4 to 6 qt) |
Container Type | Twin-Neck Bottle |
Recommended Dilution | 1/2 oz Per Vehicle (4 to 6 qt) |
Description
Automotive and Heavy-Duty Service Tool, Container Type Twin-Neck Bottle, Container Size 8 oz, Recommended Dilution 1/2 oz Per Vehicle (4 to 6 qt), Color Yellow/Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.